Flat Shipping

Flat Shipping at €24.99 + VAT

3M 2501TRI-80M-CH Dust-Channeling Sanding Sponge, 2 1/2 Inch W X 4 1/2 Inch L X 1 Inch T, Aluminum Oxide | CN7WAT

3M 2501TRI-80M-CH Dust-Channeling Sanding Sponge, 2 1/2 Inch Width X 4 1/2 Inch Length X 1 Inch T, Aluminum Oxide

Item: CN7WAT Model: 2501TRI-80M-CHCross Ref: 375PC1
Limited Availability

Get it by Friday, Jun 13

This product can only be shipped in multiples of 12
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Sponge
Abrasive MaterialAluminum Oxide
GradeGrade MED
Grit80
Length4 1/2"
Mfr. Series2501TRI-80M-CH Series
Number Of Abrasive Sides4
Resistance PropertiesClog
Thickness1"
Width2 1/2"
Series2501TRI-80M-CH
Sponge Length4 1/2"
Sponge ShapeRectangle
Sponge Thickness1"
Sponge Width2 1/2"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessGradeAbrasive MaterialNumber Of Abrasive SidesGritResistance PropertiesColorPkg. Qty.Price
3M 11517 Sanding Sponge Vf 3-3/4 x 2-5/8 x 1 Inch - Pack Of 12 | AB9BUN 2AYG5 700051140071"Very FineAluminum Oxide-180-Gold12€89.47
3M 50677 Sanding Sponge Fine 3-3/4 x 2-5/8 x 1 Inch - Pack Of 12 | AB9JQA 2DLF3 700051054501"FineCeramic Aluminum Oxide-150-Maroon12€89.01
3M 11516 Sanding Sponge Coarse 3-3/4 x 2-5/8 x 1 Inch - Pack Of 12 | AB9JQE 2DLF8 700051066311"CoarseSilicon Carbide-60-Green12€86.52
3M 51066 Sanding Sponge F 4-3/4 x 3-3/4 x 1/2 Inch - Pack Of 250 | AB9WQQ 2FWL5 510661/2"FineAluminum Oxide---Gray250€587.55
3M 50673 Sanding Sponge x Fine 1 Inch - Pack Of 12 | AC2EGK 2JEX1 700051140151"Extra FineAluminum Oxide-320-Gold12€89.47
3M 904-ESF Contour Sanding Sponge, 4 1/2 Inch W X 5 1/2 Inch L X 3/16 Inch T, Aluminum Oxide | CN7WAH 904-ESF0.188"Super FineAluminum Oxide1---1€3.88
3M 916DCNA Contour Sanding Sponge, 4 1/2 Inch W X 5 1/2 Inch L X 3/16 Inch T, Aluminum Oxide, 16Pk | CN7WAJ 916DCNA0.188"Super FineAluminum Oxide1---24€136.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 2501TRI-80M-CH Dust-Channeling Sanding Sponge, 2 1/2 Inch Width X 4 1/2 Inch Length X 1 Inch T, Aluminum Oxide