Flat Shipping

Flat Shipping at €24.99 + VAT

3M 24000PGP-M-2 Sanding Sponge, 2 1/2 Inch X 4 1/2 X 1 Inch Size, Aluminum Oxide, Medium, 80 Grit | CN7WBF

3M 24000PGP-M-2 Sanding Sponge, 2 1/2 Inch X 4 1/2 X 1 Inch Size, Aluminum Oxide, Medium, 80 Grit

Item: CN7WBF Model: 24000PGP-M-2Cross Ref: 804CN6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Sponge
Abrasive MaterialAluminum Oxide
GradeGrade MED
Grit80
Length4 1/2"
Mfr. SeriesPro Grade Precision Series
Number Of Abrasive Sides4
Thickness1"
Width2 1/2"
Sponge Length4 1/2"
Sponge Thickness1"
Sponge Width2 1/2"

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)3.05
Ship length (cm)11.43
Ship width (cm)6.6
Country of OriginUS

Product Variants

ProductModelThicknessGradeAbrasive MaterialNumber Of Abrasive SidesGritResistance PropertiesColorPkg. Qty.Price
3M 11517 Sanding Sponge Vf 3-3/4 x 2-5/8 x 1 Inch - Pack Of 12 | AB9BUN 2AYG5 700051140071"Very FineAluminum Oxide-180-Gold12€89.47
3M 50677 Sanding Sponge Fine 3-3/4 x 2-5/8 x 1 Inch - Pack Of 12 | AB9JQA 2DLF3 700051054501"FineCeramic Aluminum Oxide-150-Maroon12€89.01
3M 11516 Sanding Sponge Coarse 3-3/4 x 2-5/8 x 1 Inch - Pack Of 12 | AB9JQE 2DLF8 700051066311"CoarseSilicon Carbide-60-Green12€86.52
3M 51066 Sanding Sponge F 4-3/4 x 3-3/4 x 1/2 Inch - Pack Of 250 | AB9WQQ 2FWL5 510661/2"FineAluminum Oxide---Gray250€587.55
3M 50673 Sanding Sponge x Fine 1 Inch - Pack Of 12 | AC2EGK 2JEX1 700051140151"Extra FineAluminum Oxide-320-Gold12€89.47
3M 904-ESF Contour Sanding Sponge, 4 1/2 Inch W X 5 1/2 Inch L X 3/16 Inch T, Aluminum Oxide | CN7WAH 904-ESF0.188"Super FineAluminum Oxide1---1€3.88
3M 916DCNA Contour Sanding Sponge, 4 1/2 Inch W X 5 1/2 Inch L X 3/16 Inch T, Aluminum Oxide, 16Pk | CN7WAJ 916DCNA0.188"Super FineAluminum Oxide1---24€136.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 24000PGP-M-2 Sanding Sponge, 2 1/2 Inch X 4 1/2 X 1 Inch Size, Aluminum Oxide, Medium, 80 Grit
€13.17 /unit