Flat Shipping

Flat Shipping at €24.99 + VAT

3M 2380 Masking Tape Natural 3/4 Dia - Pk of 100 | AA7YWV 16V082

3M 2380 Masking Tape Natural 3/4 Inch Dia, 100 Pk

Item: AA7YWV Model: 2380Cross Ref: 16V082
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
Adhesive MaterialNatural, Synthetic Rubber
ColorNatural
Length60 yd.
MaterialSmooth Crepe Paper
Performance Temp.Up To 325°F
ShapeCircle
Thickness7.5 mil.
Width3/4"
Adhesion To Steel40 oz./in.
Clean Removal Time30 min.
Common IndustryAssembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse
EnvironmentIndoor Only
Imperial Tape Shape Diameter3/4"
Maximum Tape Performance Temperature325°F
Metric Tape Shape Diameter19.05 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity100
Product FormDisc
Series2380 Series
StandardsASTM D6123, ASTM D6123M-97
Surface CompatibilityMetal, Powder Coated Paints, Wood
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ColorTan
Tape Core Diameter1"
Tape Elongation10%
Tape Resistance PropertiesHeat-Resistant
Tape Sub-typePainter's Tape Discs
Tape Tensile Strength27 lbs./in.
Tape Thickness7.5 mil.
Tape TypePainter's Tape Shapes

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.25
Ship length (cm)11.43
Ship width (cm)7.62
HS code4811412100
Country of OriginGB

Product Variants

ProductModelShapeAdhesive MaterialBacking MaterialPkg. Qty.Price
3M 8992 Masking Tape Dark Green 1" Dia - Pk of 100 | AA6VWH 15C486 8992CircleSilicone-100€18.52
3M 8992 Masking Tape Dark Green 1 Inch x 18 yard | AA6VWJ 15C487 8992Continuous RollSilicone-1€12.30
3M 8992 Masking Tape Dark Green 1/2" x 18 yard | AA6VWK 15C488 8992Continuous RollSilicone-1€5.65
3M 8992 Masking Tape Dark Green 1/2" Dia - Pk 250 | AA6VWL 15C489 8992CircleSilicone-250€17.38
3M 8992 Masking Tape Dark Green 1-1/2" D - Pk 100 | AA6VWM 15C490 8992CircleSilicone-100€20.31
3M 8992 Masking Tape Dark Green 1-1/2" x 18 yd | AA6VWN 15C491 8992Continuous RollSilicone-1€20.02
3M 8992 Masking Tape Dark Green 2" Dia - Pk of 100 | AA6VWP 15C492 8992CircleSilicone-100€24.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 2380 Masking Tape Natural 3/4 Inch Dia, 100 Pk
€8.97 /unit