Flat Shipping

Flat Shipping at €24.99 + VAT

3M 236U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 3 Inch Disc Diameter | CF2AGW 48XA79

3M 7000119600 236U Hook-and-Loop Sanding Disc, 3 Inch Dia, Multi-Hole, P100 Grit, C Weight Paper, 50 PK

Item: CF2AGW Model: 7000119600Cross Ref: 48XA79 / 236U
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
ColorGold
Vacuum Hole DesignNon Vacuum
Width3"
Abrasive GradeMedium
Backing MaterialPaper
Backing WeightC
Coating CoverageOpen
Diameter3"
GritP100
Resistance PropertiesLoad
Series236U Series
Vacuum Hole PatternMulti-Hole

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.05
Ship length (cm)10.16
Ship width (cm)6.6
Country of OriginCA

Product Variants

ProductModelVacuum Hole DesignAbrasive MaterialAbrasive GradeCoating CoverageDiscs Per RollPkg. Qty.Price
3M 236U Sanding Disc Roll, Coated, Multi-Hole, 5 Inch Disc Diameter, 220 Abrasive Grit | CE9KMV 30HL29 7010029931Multi HoleAluminum OxideFineOpen50250€429.42
3M XA012057783 Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ABV 48XA10 7100078155Non VacuumAluminum Oxide---50€103.22
3M 236U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ACH 20RU81 7100078156Non VacuumAluminum Oxide---1€2.06
3M XA012057809 Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ACJ 20RU82 7100078157Non VacuumAluminum Oxide---1€2.06
3M 236U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ACK 20RU83 7100078159Non VacuumAluminum Oxide---1€2.06
3M XA012057817 Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ACL 48WZ83 7100078158Non VacuumAluminum Oxide---50€105.44
3M 236U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ACM 48XA08 7100078153Non VacuumAluminum Oxide---50€89.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000119600 236U Hook-and-Loop Sanding Disc, 3 Inch Dia, Multi-Hole, P100 Grit, C Weight Paper, 50 PK
€53.30 /pack