Flat Shipping

Flat Shipping at €24.99 + VAT

3M 236U Sanding Disc Roll, Coated, Non-Vacuum, 5 Inch Disc Diameter, 80 Abrasive Grit | CE9KJD 30HL23

3M 7100010695 236U Hook-and-Loop Sanding Disc, 5 Inch Dia, Aluminum Oxide, P80 Grit, C Weight Paper, 250 PK

Item: CE9KJD Model: 7100010695Cross Ref: 30HL23 / 236U
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€301.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing WeightC
Coating CoverageOpen
ColorGold , Gold, Yellow
Disc Backing MaterialPaper
Discs Per Roll50
GradeCoarse
Rolls/case250
Vacuum Hole DesignNo Hole , Non Vacuum
Width5"
Backing MaterialPaper
Diameter5"
GritP80
Resistance PropertiesClog, Heat, Load, Tear
Series236U Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)3.05
Ship length (cm)10.16
Ship width (cm)6.6
Country of OriginCA

Product Variants

ProductModelVacuum Hole DesignAbrasive GradeAbrasive MaterialCoating CoverageDiscs Per RollPkg. Qty.Price
3M 236U Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 80 Abrasive Grit | CE9KHA 30HL28 7000119579Non VacuumMediumAluminum OxideOpen50250€395.98
3M 236U Sanding Disc Roll, Coated, Non-Vacuum, 5 Inch Disc Diameter, 220 Abrasive Grit | CE9KJY 30HL27 7100010688Non VacuumFineAluminum OxideOpen50250€269.99
3M 236U Sanding Disc Roll, Coated, Non-Vacuum, 5 Inch Disc Diameter, 120 Abrasive Grit | CE9KKR 30HL25 7100010692Non VacuumMediumAluminum OxideOpen50250€277.60
3M 236U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ABW 48XA90 7000119618Non Vacuum-Aluminum Oxide--50€77.98
3M 236U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ABX 48XA92 7000119580Non Vacuum-Aluminum Oxide--50€69.45
3M 60440272791 Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ABY 48XA93 7000119581Non Vacuum-Aluminum Oxide--50€77.72
3M 236U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ABZ 48XA94 7000119582Non Vacuum-Aluminum Oxide--50€77.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100010695 236U Hook-and-Loop Sanding Disc, 5 Inch Dia, Aluminum Oxide, P80 Grit, C Weight Paper, 250 PK
€301.58 /pack