Flat Shipping

Flat Shipping at €24.99 + VAT

3M 236U Sanding Sheet, 220 Grit, Aluminum Oxide, 4 Inch Length, 3 Inch Width, Very Fine | CE9KEZ 48XA14

3M 7000119611 236U Sanding Sheet, 3 Inch Width x 4 Inch Length, P220 Grit, 50 PK

Item: CE9KEZ Model: 7000119611Cross Ref: 48XA14 / 236U
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive MaterialAluminum Oxide
Backing MaterialPaper
Backing WeightC
Coating CoverageOpen
ColorGold
GradeVery Fine
Grit220
Length4"
TypeCoated
Width3"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.05
Ship length (cm)10.16
Ship width (cm)6.6
Country of OriginCA

Product Variants

ProductModelAbrasive MaterialBacking MaterialCoating CoverageSheet WidthSheet LengthAbrasive GradeColorBacking WeightPkg. Qty.Price
3M 236U Sanding Sheet, 80 Grit, Aluminum Oxide, 4 Inch Length, 3 Inch Width, Medium | CE9KEJ 48XA17 7000119616Aluminum OxidePaper----Gold-50€54.37
3M 236U Sanding Sheet, 400 Grit, Aluminum Oxide, 4 Inch Length, 3 Inch Width, Super Fine | CE9KEP 48XA87 7000119613Aluminum OxidePaper----Gold-50€50.38
3M 236U Sanding Sheet, 320 Grit, Aluminum Oxide, 4 Inch Length, 3 Inch Width, Very Fine | CE9KET 48XA15 7000119612Aluminum OxidePaperOpen---GoldC50€50.38
3M 236U Sanding Sheet, 180 Grit, Aluminum Oxide, 4 Inch Length, 3 Inch Width, Very Fine | CE9KFC 48XA86 7000119610Aluminum OxidePaperOpen---GoldC50€50.38
3M 60440273187 Sanding Sheet, 150 Grit, Aluminum Oxide, 4 Inch Length, 3 Inch Width, Fine | CE9KFD 48XA85 7000119609Aluminum OxidePaperOpen3"4"FineGoldC50€50.38
3M 236U Sanding Sheet, 120 Grit, Aluminum Oxide, 4 Inch Length, 3 Inch Width, Fine | CE9KFG 48XA16 7000119614Aluminum OxidePaper----Gold-50€50.38
3M 236U Sanding Sheet, 100 Grit, Aluminum Oxide, 4 Inch Length, 3 Inch Width, Fine | CE9KFJ 48XA88 7000119615Aluminum OxidePaperOpen---GoldC50€50.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000119611 236U Sanding Sheet, 3 Inch Width x 4 Inch Length, P220 Grit, 50 PK
€60.30 /unit