Flat Shipping

Flat Shipping at €24.99 + VAT

3M 233+/401+ Masking Tape 3/4 inch Width PK10 | AF6NEL 19YV34

3M 233+/401+ Masking Tape 3/4 inch Width, 10 Pk

Item: AF6NEL Model: 233+/401+Cross Ref: 19YV34
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
Adhesive MaterialRubber
ColorGreen
Length3/4"
MaterialSmooth Crepe Paper
Performance Temp.Up To 250°F
ShapeCircle
Thickness6.7 mil.
Width3/4"
Adhesion To Steel36 oz./in.
Clean Removal TimeNot Rated
Common IndustryAssembly & Manufacturing, Automotive, Aviation, Metalworking, Warehouse
EnvironmentIndoor Only
Imperial Tape Shape Diameter3/4"
Maximum Tape Performance Temperature250°F
Metric Tape Shape Diameter19.1 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity10
Product FormDisc
Series233+ Series
StandardsASTM D-6123
Surface CompatibilityABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ColorGreen
Tape Core Diameter3"
Tape Elongation10%
Tape Resistance PropertiesHeat-Resistant, Moisture-Resistant, UV-Resistant
Tape Sub-typePainter's Tape Discs
Tape Tensile Strength25 lbs./in.
Tape Thickness6.7 mil.
Tape TypePainter's Tape Shapes

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)7.62
Ship length (cm)10.16
Ship width (cm)10.16
HS code4811412100
Country of OriginCA

Product Variants

ProductModelShapeAdhesive MaterialBacking MaterialPkg. Qty.Price
3M 8992 Masking Tape Dark Green 1" Dia - Pk of 100 | AA6VWH 15C486 8992CircleSilicone-100€18.52
3M 8992 Masking Tape Dark Green 1 Inch x 18 yard | AA6VWJ 15C487 8992Continuous RollSilicone-1€12.30
3M 8992 Masking Tape Dark Green 1/2" x 18 yard | AA6VWK 15C488 8992Continuous RollSilicone-1€5.65
3M 8992 Masking Tape Dark Green 1/2" Dia - Pk 250 | AA6VWL 15C489 8992CircleSilicone-250€17.38
3M 8992 Masking Tape Dark Green 1-1/2" D - Pk 100 | AA6VWM 15C490 8992CircleSilicone-100€20.31
3M 8992 Masking Tape Dark Green 1-1/2" x 18 yd | AA6VWN 15C491 8992Continuous RollSilicone-1€20.02
3M 8992 Masking Tape Dark Green 2" Dia - Pk of 100 | AA6VWP 15C492 8992CircleSilicone-100€24.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 233+/401+ Masking Tape 3/4 inch Width, 10 Pk