Flat Shipping

Flat Shipping at €24.99 + VAT

3M 2200 6 1/2X4 1/2 Mastic Tape 6-1/2 x 4-1/2 Inch 125 Mil Black | AE2NYQ 4YT78

3M 7000057774 Insulating Electrical Tape, Moisture-Resistant, 2200, Vinyl, 4 1/2 Inch x 6 1/2 in

Item: AE2NYQ Model: 7000057774Cross Ref: 4YT78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMastic Tape
AdhesiveRubber Mastic
Adhesive MaterialRubber Mastic
ColorBlack
Length4 1/2"
MaterialVinyl
Max. Voltage600V
Performance Temp.Up To 176°F
ShapeRectangle
Temp. Range0°F to +100°F
Thickness125 mil.
Width6 1/2"
Adhesion To Steel200 oz./in.
Breaking Strength20 lbs./in.
Dielectric Strength300 V/mil.
Elongation200%
EnvironmentIndoor and Outdoor
Imperial Tape Length6 1/2"
Imperial Tape Width4 1/2"
Insulation Resistance1 x 10^6 m ohms
Maximum Tape Performance Temperature100°F
Metric Tape Length165.1 mm
Metric Tape Width114.3 mm
Minimum Tape Performance Temperature0°F
Package Quantity1
Product FormStrips
Series2200 Series
Specifications MetASTM, RoHS
StandardsASTM D-1000, ASTM D-257, ASTM D-570, ROHS 2011/65/EU COMPLIANT
Tape Adhesive FormatSelf-Fusing
Tape Adhesive MaterialRubber
Tape Backing MaterialVinyl
Tape ColorBlack
Tape Resistance PropertiesAbrasion-Resistant, Acid-Resistant, Alkalis-Resistant, Copper Corrosion-Resistant, Moisture-Resistant, UV-Resistant, Weather-Resistant
Tape Sub-typeMoisture-Resistant
Tape Tensile Strength20 lbs./in.
Tape Thickness125 mil.
Tape TypeMastic
Voltage Rating600V

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.32
Ship length (cm)19.05
Ship width (cm)12.45
HS code8546900000
Country of OriginUS

Product Details:

    • UV Resistance (Yes)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000057774 Insulating Electrical Tape, Moisture-Resistant, 2200, Vinyl, 4 1/2 Inch x 6 1/2 in
€18.95 /unit