Flat Shipping

Flat Shipping at €24.99 + VAT

3M 165RD4A Insulating Electrical Tape, 165, Vinyl, 3/4 Inch x 60 ft | CN7WJD

3M 7100169492 165RD4A Insulating Electrical Tape, Gen Purpose, Vinyl, 3/4 Inch x 60 Ft., 6 mil Tape Thick

Item: CN7WJD Model: 7100169492Cross Ref: 61CF60 / 165RD4A
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.38 /unit
This product can only be shipped in multiples of 100
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Tape
Adhesion To Steel18 oz./in.
Adhesive MaterialRubber
Backing MaterialVinyl
Breaking Strength13 lbs.-in.
ColorRed
Dielectric Strength1000 V/mil.
Elongation200%
Max. Tape Performance Temp.194°F
Min. Tape Performance Temp.32°F
Printed MessageUnprinted
Self-extinguishingYes
Sub-brandTemflex
Tape Adhesive FormatSingle Sided
Tape Backing ConstructionFilm
Tape Resistance PropertiesAbrasion-Resistant, Acids-Resistant, Alkalis-Resistant, Moisture-Resistant, Solvents-Resistant
Tape Sub-typeGeneral Purpose
Tape TypeFilm
Thickness6 mil.
Voltage Rating600V
Imperial Tape Length60 ft.
Imperial Tape Width3/4"
Insulation Resistance1 x 10^6 m ohms
Maximum Tape Performance Temperature194°F
Metric Tape Length18m
Metric Tape Width19 mm
Minimum Tape Performance Temperature32°F
Package Quantity1
Product FormContinuous Roll
Series165 Series
Specifications MetCSA, UL, VDE
StandardsCSA, UL LISTED, VDE CERTIFIED
Tape Adhesive MaterialRubber
Tape Backing MaterialVinyl
Tape ColorRed
Tape Tensile Strength13 lbs./in.
Tape Thickness6 mil.

Shipping Info:

Ship weight (kg) 0.0837
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPL

Product Variants

ProductModelColorTape Sub-typeMin. Tape Performance Temp.Max. Tape Performance Temp.Voltage RatingTape Adhesive FormatSelf-extinguishingAdhesive MaterialPrice
3M 165PR4A Insulating Electrical Tape, 165, Vinyl, 3/4 Inch x 60 ft | CN7WHX 7100169434PurpleGeneral Purpose32°F194°F600VSingle SidedYesRubber€3.40
3M 165BL4A Insulating Electrical Tape, 165, Vinyl, 3/4 Inch x 60 ft | CN7WHY 7100169429BlueGeneral Purpose32°F194°F600VSingle SidedYesRubber€3.26
3M 165WH4A Insulating Electrical Tape, 165, Vinyl, 3/4 Inch x 60 ft | CN7WJA 7100169491WhiteGeneral Purpose32°F194°F600VSingle SidedYesRubber€3.34
3M 165GY4A Insulating Electrical Tape, 165, Vinyl, 3/4 Inch x 60 ft | CN7WJB 7100169192GrayGeneral Purpose32°F194°F600VSingle SidedYesRubber€3.31
3M 165YL4A Insulating Electrical Tape, 165, Vinyl, 3/4 Inch x 60 ft | CN7WJC 7100169490YellowGeneral Purpose32°F194°F600VSingle SidedYesRubber€3.37
3M 165BR4A Insulating Electrical Tape, 165, Vinyl, 3/4 Inch x 60 ft | CN7WJE 7100169191BrownGeneral Purpose32°F194°F600VSingle SidedYesRubber€3.37
3M 165GR4A Insulating Electrical Tape, 165, Vinyl, 3/4 Inch x 60 ft | CN7WJF 7100169430GreenGeneral Purpose32°F194°F600VSingle SidedYesRubber€3.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100169492 165RD4A Insulating Electrical Tape, Gen Purpose, Vinyl, 3/4 Inch x 60 Ft., 6 mil Tape Thick
€3.38 /unit