Flat Shipping

Flat Shipping at €24.99 + VAT

3M 1345 Embossed Foil Tape 1/2in x 2 Copper Pk5 | AD6JCQ 45J795

3M 1345 Embossed Foil Tape 1/2Inch x 2 Inch Copper, 5 Pk

Item: AD6JCQ Model: 1345Cross Ref: 45J795
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmbossed Foil Tape
AdhesiveAcrylic
Adhesive MaterialAcrylic
FinishTin Coat
Length2"
MaterialCopper
Performance Temp.-40°C to +130°C
ShapeRectangle
Thickness4 mil.
Width1/2"
Adhesion To Steel45 oz./in.
Adhesive PropertiesNon Conductive
Breaking Strength25 lbs./in.
Imperial Tape Length2"
Imperial Tape Width1/2"
Liner IncludedYes
Maximum Tape Performance Temperature266°F
Metric Tape Length50.8 mm
Metric Tape Width12.7 mm
Minimum Tape Performance Temperature-40°F
Product FormStrips
Series1345 Series
Shielding EffectivenessExcellent (Over 85dB)
Specifications MetEU, RoHS, UL Listed
StandardsROHS 2011/65/EU, UL LISTED
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoil
Tape Backing MaterialTin Plated Copper
Tape ColorSilver
Tape PropertiesEasily Die Cut, Solderable
Tape Resistance PropertiesHeat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
Tape Sub-typeUltra-Conductive Embossed Foil
Tape Tensile Strength25 lbs./in.
Tape Thickness4 mil.
Tape TypeFoil
Voltage Rating600V

Shipping Info:

Ship weight (kg) 0.0171
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)0.64
HS code7410120060
Country of OriginTW

Product Variants

ProductModelShapeDiameterAdhesiveAdhesive MaterialFinishPkg. Qty.Price
3M 1345 Embossed Foil Tape 1/2" x 6 yd Copper | AD6JBF 45J763 1345Continuous Roll-AcrylicAcrylicTin Coat1€42.96
3M 1345 Embossed Foil Tape 11-1/2in x 6 yd Copper | AD6JBG 45J764 1345Continuous Roll-AcrylicAcrylicTin Coat1€947.39
3M 1345 Embossed Foil Tape 11-1/2" x 12" - Pk of 6 | AD6JBH 45J765 1345Rectangle-AcrylicAcrylicTin Coat6€350.99
3M 1345 Embossed Foil Tape 1 Inch x 6 yard Copper | AD6JBJ 45J766 1345Continuous Roll-AcrylicAcrylicTin Coat1€83.30
3M 1345 Embossed Foil Tape 23" x 36" Copper | AD6JBK 45J767 1345Continuous Roll-AcrylicAcrylicTin Coat1€335.01
3M 1345 Embossed Foil Tape 2 Inch x 6 yard Copper | AD6JBL 45J768 1345Continuous Roll-AcrylicAcrylicTin Coat1€171.28
3M 1345 Embossed Foil Tape 3/4" x 6 yd Copper | AD6JBM 45J769 1345Continuous Roll-AcrylicAcrylicTin Coat1€61.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 1345 Embossed Foil Tape 1/2Inch x 2 Inch Copper, 5 Pk
€12.39 /pack