Flat Shipping

Flat Shipping at €24.99 + VAT

3M 1267 Embossed Foil Tape 1/2 Inch Silver PK5 | AD6JAR 45J750

3M 1267 Embossed Foil Tape 1/2 Inch Silver, 5 Pk

Item: AD6JAR Model: 1267Cross Ref: 45J750
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmbossed Foil Tape
AdhesiveAcrylic
Adhesive TypePressure Sensitive
ColorSilver
Length1/2"
MaterialDeadsoft Aluminum
Performance Temp.-40°C to +130°C
ShapeSquare
Thickness5 mil.
Width1/2"
Adhesion To Steel35 oz./in.
Breaking Strength20 lbs./in.
Imperial Tape Length1/2"
Imperial Tape Width1/2"
Liner IncludedYes
Maximum Tape Performance Temperature265°F
Metric Tape Length12.7 mm
Metric Tape Width12.7 mm
Minimum Tape Performance Temperature-40°F
Product FormSquares
Series1267 Series
Shielding EffectivenessFair (50 dB to 70dB)
Specifications MetEU, RoHS, UL Listed
StandardsROHS 2011/65/EU, UL RECOGNIZED
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoil
Tape Backing MaterialAluminum
Tape ColorSilver
Tape PropertiesEMI Shielding, Flame Retardant
Tape Resistance PropertiesHeat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
Tape Sub-typeUltra-Conductive Embossed Foil
Tape Tensile Strength20 lbs./in.
Tape Thickness5 mil.
Tape TypeFoil
Voltage Rating600V

Shipping Info:

Ship weight (kg) 0.0171
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)0.64
HS code7607196000
Country of OriginTW

Product Variants

ProductModelShapeAdhesiveAdhesive TypeDiameterPkg. Qty.Price
3M 1267 Embossed Foil Tape 1/2In. x 6 yard Silver | AD6HZD 45J715 1267Continuous RollAcrylicPressure Sensitive-1€44.01
3M 1267 Embossed Foil Tape 11-1/2" x 6 yd Silvr | AD6HZE 45J716 1267Continuous RollAcrylicPressure Sensitive-1€800.36
3M 1267 Embossed Foil Tape 1 Inch x 6 yard Silver | AD6HZG 45J718 1267Continuous RollAcrylicPressure Sensitive-1€77.92
3M 1267 Embossed Foil Tape 23In. x 36 yard Silver | AD6HZH 45J719 1267Continuous RollAcrylicPressure Sensitive-1€289.79
3M 1267 Embossed Foil Tape 2 Inch x 6 yard Silver | AD6HZJ 45J720 1267Continuous RollAcrylicPressure Sensitive-1€137.28
3M 1267 Embossed Foil Tape 3/4In. x 6 yard Silver | AD6HZK 45J721 1267Continuous RollAcrylicPressure Sensitive-1€57.55
3M 1267 Embossed Foil Tape 3 Inch x 6 yard Silver | AD6HZL 45J722 1267Continuous RollAcrylicPressure Sensitive-1€245.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 1267 Embossed Foil Tape 1/2 Inch Silver, 5 Pk
€11.22 /pack