Flat Shipping

Flat Shipping at €24.99 + VAT

3M 11819-00000-20 Safety Glasses Clear Scratch-resistant | AF2GQZ 6TKF0

3M 7000030054 11819-00000-20 Safety Glasses, Anti-Scratch, Wraparound Frame, Frameless, Clear, Clear

Item: AF2GQZ Model: 7000030054Cross Ref: 6TKF0 / 11819-00000-20
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Frame ColorClear
Frame DesignWraparound
Frame MaterialPolycarbonate
GenderUnisex
Lens CoatingScratch Resistant
Lens ColorClear
Lens MaterialPolycarbonate
SizeUniversal
Temple ColorClear
Uv Protection99.9%
Ansi Dust/splash RatingNot Rated For Dust Or Splash
ApplicationGeneral Purpose
Arm ColorClear
Arm Tip TypeContoured
Frame TypeFrameless
Glasses Frame StyleWraparound with Side Protection
Includes Scratch-resistant Lens CoatingYes
StandardsANSI Z87.1-2015, CSA Z94.3
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)15.49
Ship length (cm)37.08
Ship width (cm)17.02
HS code9004900000
Country of OriginTW

Product Variants

ProductModelLens CoatingFrame ColorArm ColorTemple ColorLens ColorFrame TypeMetal DetectableX-ray DetectablePrice
3M 11815-00000-20 Safety Glasses Gray Scratch-resistant | AF2GQV 6TKE6 7000030050Scratch ResistantGray-GrayGray---€4.49
3M 11816-00000-20 Safety Glasses Light Blue Scratch-resistant | AF2GQW 6TKE7 7000030051Scratch ResistantBlueBlueBlueLight BlueFramelessNoNo€4.49
3M 11817-00000-20 Safety Glasses Amber Scratch-resistant | AF2GQX 6TKE8 7000030052Scratch ResistantAmberClearAmberAmberFramelessNoNo€4.49
3M 11818-00000-20 Safety Glasses Clear Antifog | AF2GQY 6TKE9 7000030053Anti FogClear-ClearClear---€4.41
3M 11847-00000-20 Safety Glasses I/o Scratch-resistant | AF2GRA 6TKF1 7000030055Scratch ResistantClearClearClear-FramelessNoNo€3.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000030054 11819-00000-20 Safety Glasses, Anti-Scratch, Wraparound Frame, Frameless, Clear, Clear
€3.69 /unit