Flat Shipping

Flat Shipping at €24.99 + VAT

3M 1170 Foil Tape 2 3.2 Mil Shiny Silver - Pk 100 | AD6HWR 45J657

3M B5005158003 1170 Conductive Electrical Tape Foil, 1170, 2 in, 3.2 mil Tape Thick, Silver, 100 PK

Item: AD6HWR Model: B5005158003Cross Ref: 45J657 / 1170
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€225.15 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShielding Foil Tape
AdhesiveConductive Acrylic
Adhesive TypeConductive
ColorSilver
Diameter2"
Length18 yd.
MaterialDeadsoft Aluminum
Performance Temp.-40°C to +130°C
ShapeCircular
Thickness3.2 mil.
Width2"
Adhesion To Steel35 oz./in.
Adhesive PropertiesConductive
Breaking Strength20 lbs./in.
Elongation5%
Imperial Tape Width2"
Liner IncludedYes
Liner MaterialPaper
Maximum Tape Performance Temperature265°F
Metric Tape Width50.8 mm
Minimum Tape Performance Temperature-40°F
Product FormDiscs
Series1170 Series
Shielding EffectivenessExcellent (Over 85dB)
Specifications MetEU, RoHS, UL Listed
StandardsROHS 2011/65/EU, UL LISTED
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoil
Tape Backing MaterialAluminum
Tape ColorSilver
Tape PropertiesEMI Shielding, Flame Retardant
Tape Resistance PropertiesElectrical-Resistant, Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
Tape Sub-typeGeneral Purpose Foil
Tape Tensile Strength20 lbs./in.
Tape Thickness3.2 mil.
Tape TypeFoil
Voltage Rating600V

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)6.35
Ship length (cm)8.26
Ship width (cm)8.26
HS code7607190000
Country of OriginTW

Product Variants

ProductModelShapeDiameterAdhesiveAdhesive TypePkg. Qty.Price
3M 1120 Foil Tape 1/2 Inch x 6 yard Shiny Silver | AD6HQR 45J541 1120Continuous Roll-Conductive AcrylicConductive1€15.35
3M 1120 Foil Tape 11-1/2 Inch x 6 yard Silver | AD6HQT 45J542 1120Continuous Roll-Conductive AcrylicConductive1€284.05
3M 1120 Foil Tape 11-1/2" x 12" Silver - Pack Of 6 | AD6HQU 45J543 1120Rectangle-Conductive AcrylicConductive6€119.89
3M 1120 Foil Tape 1 Inch x 6 yard Shiny Silver | AD6HQV 45J544 1120Continuous Roll-Conductive AcrylicConductive1€27.81
3M 1120 Foil Tape 23 Inch x 36 inch Shiny Silver | AD6HQW 45J545 1120Continuous Roll-Conductive AcrylicConductive1€114.04
3M 1120 Foil Tape 2 Inch x 6 yard Shiny Silver | AD6HQX 45J546 1120Continuous Roll-Conductive AcrylicConductive1€53.37
3M 1120 Foil Tape 3/4 Inch x 6 yard Shiny Silver | AD6HQY 45J547 1120Continuous Roll-Conductive AcrylicConductive1€20.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M B5005158003 1170 Conductive Electrical Tape Foil, 1170, 2 in, 3.2 mil Tape Thick, Silver, 100 PK
€225.15 /pack