Flat Shipping

Flat Shipping at €24.99 + VAT

3M 11501-00000-20 Reading Glasses +2.0 Gray Polycarbonate | AD2EKH 3NRZ6

3M 7000127510 11501-00000-20 Bifocal Safety Reading Glasses, Anti-Fog, Traditional Frame, Full-Frame, +2.00

Item: AD2EKH Model: 7000127510Cross Ref: 3NRZ6 / 11501-00000-20
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBifocal Reading Glasses
Arm ColorGray
Diopter+2 D
Diopter LocationBottom
Eyewear SizeM
Frame ColorGray
Frame DesignRetro
Frame MaterialPlastic
Frame StyleTraditional
GenderUnisex
IncludesSoft Nose Bridge
Includes Anti-fog Lens CoatingYes
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Lens CoatingAnti Fog
Lens ColorGray
Lens MaterialPolycarbonate
Temple ColorBlack, Gray
Temple StyleAdjustable
Uv Protection99.9%
X-ray DetectableNo
Adjustable Arm LengthYes
Adjustable Nose PieceYes
ApplicationMilitary
Arm Tip TypeAdjustable
Glasses Frame StyleTraditional with No Side Protection
Lens FunctionBifocal
StandardsANSI Z87.1-2003, CSA Z94.3-2002

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)6.35
HS code9004900000
Country of OriginTW

Product Variants

ProductModelDiopterLens ColorLens CoatingFrame ColorLens MaterialUv ProtectionTemple ColorTemple StylePrice
3M 11500-00000-20 Reading Glasses +1.5 Gray Polycarbonate | AD2EKG 3NRZ5 7000127509+1.5 DGrayAnti FogGrayPolycarbonate99.9%Black, GrayAdjustable€32.87
3M 11434-00000-20 Reading Glasses +1.5 Clear Polycarbonate | AD7EHW 4DY79 7000052797+1.5 DClearAnti FogGrayPolycarbonate99.9%Black, GrayAdjustable€27.49
3M 11435-00000-20 Reading Glasses +2.0 Clear Polycarbonate | AD7EHX 4DY80 7000052798+2 DClearAnti FogGrayPolycarbonate99.9%Black, GrayAdjustable€27.49
3M 11436-00000-20 Reading Glasses +2.5 Clear Polycarbonate | AE4ZVA 5PA82 7000052799+2.5 DClearAnti FogGrayPolycarbonate99.9%Black, GrayAdjustable€27.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000127510 11501-00000-20 Bifocal Safety Reading Glasses, Anti-Fog, Traditional Frame, Full-Frame, +2.00
€36.19 /unit