Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 06502 Mahogany Marine Adhesive Sealant, Polyurethane, 10.0 Oz Cartridge | CE9XXH 4YDL3

3M 7000045778 06502 Polyurethane Adhesive Sealant, 5200, Mahogany, 10 oz Container Size, Cartridge

Item: CE9XXH Model: 7000045778Cross Ref: 4YDL3 / 06502
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€65.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
ColorMahogany
Flash PointNot Specified
Full Cure Time7 Days
Performance Temp. Range+40°F to +190°F
Size10 oz.
Specific Gravity1.36

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorFull Cure TimeFlash PointSpecific GravityGradePrice
3M 05206 Abrasive Roll Medium 2 Inch x 30 Feet | AE2WDM 4ZR29 7010325697Tan---Grade MED€153.92
3M 21463 White Marine Adhesive Sealant, Polyurethane, 5 gal Pail | CE9BQH 2JBV6 7010325698White1 DaysNot Specified1.36-€2,158.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000045778 06502 Polyurethane Adhesive Sealant, 5200, Mahogany, 10 oz Container Size, Cartridge
€65.22 /unit