Flat Shipping

Flat Shipping at €24.99 + VAT

3M 05974 Flap Wheel Non-woven Ao 3 x 1.75 x 1/4 Shank Medium | AE2WEF 4ZR48

3M 05974 Flap Wheel Non-woven Ao 3 x 1.75 x 1/4 Shank Medium

Item: AE2WEF Model: 05974Cross Ref: 4ZR48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Wheel With Shank
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
GradeGrade MED
Shank Size1/4"
Shank TypeStraight
Wheel Dia.3"
Width1 3/4"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)8.13
Ship length (cm)7.62
Ship width (cm)7.62
HS code6805305000
Country of OriginMX

Product Variants

ProductModelWheel Dia.Abrasive MaterialAbrasive TypeGritGradeShank SizePrice
3M 14781 Flap Wheel Non-woven Sc 3 x 1.75 x 1/4 Shank Fine | AE2WPB 4ZT02 147813"Silicon CarbideNon Woven-Fine1/4"€75.23
3M 16622 Flap Wheel Non-woven Ao 2 x 1 x 1/4 Shank Med | AF2FMM 6RW67 166222"Aluminum OxideNon Woven-Grade MED1/4"€44.73
3M 80678 Flap Wheel Intrleaf Ao 3 x 1.75 x 1/4 120g | AF2HBZ 6TV53 806783"Aluminum OxideCoated, Non Woven120Fine1/4"€75.76
3M 80801 Flap Wheel Intrleaf Ao 3 x 1.75 x 1/4 Shank 80g | AF2HCA 6TV94 808013"Aluminum OxideCoated, Non Woven80Grade MED1/4"€75.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 05974 Flap Wheel Non-woven Ao 3 x 1.75 x 1/4 Shank Medium
€66.41 /unit