Flat Shipping

Flat Shipping at €24.99 + VAT

3M 05777 Soft Interface Pad 6 x 1/2 x 3/4 In | AD2DXY 3NLR8

3M 7000028239 05777 Soft Interface Pad, Pad, Hook-and-Loop, Foam, 6 Inch Outside Dia, Gray

Item: AD2DXY Model: 7000028239Cross Ref: 3NLR8 / 05777
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoft Interface Pad
MaterialFoam
Max. Rpm12000 RPM
Size6" x 1/2" x 3/4"
Backing Pad TypeHook And Loop
ColorGray
Compatible Tool TypeOrbital Sanders
FeaturesAdds Support to Disc Pad for Improved Abrasive Cut and Closer Edge Sanding, Hole Configurations Help Clear Dust From The Work Surface, Increasing Disc Life, Soft Foam Construction Conforms to Contours for a Finer Finish
Maximum Speed1200 RPM
Outside Diameter6"
Product TypePad
Thickness1/8"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.52
Ship length (cm)16.51
Ship width (cm)15.24
HS code8467990190
Country of OriginUS

Product Details:

    • Characteristics: Soft, Durable Foam Interface Pad Improves Abrasive Cut and Finish, Reduces Vibration on DA Random Orbital Sanders Using 3M(TM) Hookit(TM) Disc Pads

Product Variants

ProductModelMax. RpmPrice
3M 60-4550-3778-2 Interface Pad | CN7VKY 7000000490-€15.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000028239 05777 Soft Interface Pad, Pad, Hook-and-Loop, Foam, 6 Inch Outside Dia, Gray
€41.60 /unit