Flat Shipping

Flat Shipping at €24.99 + VAT

3M 03815 Bonding Film Thermoplastic 4 Inch x 60yd - Pack Of 8 | AB9WVQ 2FXZ5

3M 7000048381 03815 Film Tape, Double-Sided, Brown, Continuous Roll, 4 Inch x 60 yd, 3 mil Tape Thick, 8 PK

Item: AB9WVQ Model: 7000048381Cross Ref: 2FXZ5 / 03815
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,121.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBonding Film
Adhesion To SteelNot Rated
ColorBrown
Common IndustryAssembly & Manufacturing, Automotive, Electronics
Cure Time5 min.
EnvironmentIndoor Only
Liner IncludedYes
Liner MaterialPaper
Min. Performance Temp.Not Rated
Product FormContinuous Roll
ShapeStrip
Shear Strength10 psi
Specific Gravity1.06
Tape Adhesive MaterialNitrile Phenolic
Tape Backing ConstructionFilm
Tape Resistance PropertiesHeat Resistant, Solvent-Resistant
Temp. Range+225°F to +300°F
Tensile Strength400 psi
TypeThermoplastic

Shipping Info:

Ship weight (kg) 4.59
Ship height (cm)25.91
Ship length (cm)28.96
Ship width (cm)28.96
HS code3919905060
Country of OriginUS

Product Details:

    • Characteristics: Flexible, heat or solvent activated dry film adhesive composed of synthetic elastomer, thermoplastic, and thermosetting resins.

Product Variants

ProductModelColorShear StrengthTape Adhesive MaterialTape Backing ConstructionPkg. Qty.Price
3M 03437 Bonding Film Thermoplastic 3 Inch x 60yd - Pack Of 12 | AB9BXA 2AZD7 7000047511Brown10 psi--12€2,044.92
3M 03436 Bonding Film Thermoplastic 1 Inch x 60yd - Pack Of 36 | AB9JPV 2DLE1 7000047510Brown10 psiNitrile PhenolicFilm36€2,336.85
3M 11882 Bonding Film Thermoplastic 12 Inch x 60yd - Pack Of 4 | AB9JPX 2DLE6 7000048454Brown10 psiNitrile PhenolicFilm4€3,181.19
3M 04600 Bonding Film Thermoplastic 2 Inch x 60yd - Pack Of 24 | AB9WYP 2FYA1 7000028859Brown10 psiNitrile PhenolicFilm24€3,181.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000048381 03815 Film Tape, Double-Sided, Brown, Continuous Roll, 4 Inch x 60 yd, 3 mil Tape Thick, 8 PK
€2,121.85 /pack