3M 02119 Sanding Sheet 11 x 9 Inch 36 Grit Aluminium Oxide - Pack Of 250 | AB9JHX 2DHX3

3M 7000118247 02119 Sanding Sheet, 9 Inch Width x 11 Inch Length, P36 Grit, 250 PK

Item: AB9JHX Model: 7000118247Cross Ref: 2DHX3 / 02119
In Stock

Get it by Tuesday, Jun 17

€936.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Sheet
Abrasive GradeExtra Coarse
Abrasive MaterialAluminum Oxide
Backing MaterialPaper
Backing WeightD
ColorTan
Grit36
Sheet Length11"
Sheet Width5 1/2"

Shipping Info:

Ship weight (kg) 15.372
Ship height (cm)30.48
Ship length (cm)43.82
Ship width (cm)23.5
HS code6805301000
Country of OriginCA

Product Variants

ProductModelSheet WidthAbrasive GradeColorSheet LengthAbrasive MaterialBacking MaterialCoating CoverageBacking WeightPkg. Qty.Price
3M 02116 Sanding Sheet 11 x 9 Inch 60 G Aluminium Oxide - Pack Of 500 | AB9BPR 2AXY3 70001202219"CoarseTan11"Aluminum OxidePaper-D500€1,222.67
3M 02115 Sanding Sheet 11 x 9 Inch 80 G Aluminium Oxide - Pack Of 500 | AB9WTD 2FXE1 70001202209"Grade MEDTan11"Aluminum OxidePaperOpenD500€987.01
3M 02118 Sanding Sheet 11 x 9 Inch 40 G Aluminium Oxide - Pack Of 250 | AC2EDC 2JDP5 70001182599"CoarseTan11"Aluminum OxidePaperOpenD250€831.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000118247 02119 Sanding Sheet, 9 Inch Width x 11 Inch Length, P36 Grit, 250 PK
€936.39 /unit