Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS PX690004-10 Pex Compression Adapter Swivel Bsp - Pack Of 10 Swivel Compression Fitting, Inlet Size 3/4 Inch | AA2AJZ 10A288

WATTS PX690004-10 81005172 Swivel Compression Fitting, Inlet Size 3/4 Inch

Item: AA2AJZ Model: PX690004-10Cross Ref: 10A288 / 81005172
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€387.62
10% off
€348.87 /pkg. of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item PEX Compression Adapter
Application Non-Potable Water
Basic Pipe Fitting Material Metal
Basic Pipe Fitting Shape Adapter
Body Material Brass, Stainless Steel
Brass Insert Yes
Buy American Act Compliant No
Connection Type Pex x Swivel BSP
Finish Stainless Steel
Fitting Material Brass , Brass, Stainless Steel
Fitting Name Connector
Fitting Side A Connection Type Compression
Fitting Side B Pipe Size 3/4"
Fitting Type Connector
Inlet Connection Size 3/4"
Inlet Material Brass
Inlet Size 3/4"
Inlet Thread Type BSPT
Inlet Type Compression Joint
Inside Dia. 3/4"
Lead Free Not In Scope
Material Brass
Max. Operating Pressure 6.89 Bar
Max. Pressure 100 psi
Maxing Working Temp. 180°F
Mfr. Series SST20 Cmpression Fittings
Min. Temp. 9999°F
O-ring Material EPDM
Outlet Connection Thread Type Swivel Joint
Outlet Material Brass
Outlet Size 3/4"
Outlet Thread Type BSPT
Outlet Type Swivel
Outside Dia. 3/4"
Pex Size 3/4"
Pipe Size 3/4"
Series SST20 COMPRESSION FITTINGS Series
Specific Fitting Shape Adapter
Specific Pipe Fitting Shape Adapter
Suitable For Gas Service No
Temp. Range +32°F to +180°F

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)12.7
HS code7412200035
Country of OriginTW

Product Variants

ProductModelSpecific Fitting ShapeFitting MaterialPex SizeInside Dia.Pipe SizeConnection TypeMax. Operating PressureApplicationPkg. Qty.Price
WATTS PX690003-10 Pex Compression Adapter Swivel Bsp - Pack Of 10 Swivel Compression Fitting, Inlet Size 5/8 Inch | AA2AJY 10A287 PX690003-10Radiant Pex Manifold AdapterBrass5/8"5/8"3/4"Pex x Swivel BSP6.89 BarNon-Potable Water10€300.50
PX690001-10--------1-
RFQ
PX690002-10--------1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS PX690004-10 81005172 Swivel Compression Fitting, Inlet Size 3/4 Inch
€387.62 /pack