WATTS PB032101-1200 Pex Tubing Orange 5/8in 1200ft 160psi Radiant Barrier Coil, Bend Radius 6 Inch, Wall Thickness 0.16 Inch, Orange | AA2AJN 10A278

WATTS PB032101-1200 81001683 Radiant Barrier Coil, Bend Radius 6 Inch, Wall Thickness 0.16 Inch, Orange

Item: AA2AJN Model: PB032101-1200Cross Ref: 10A278 / 81001683
In Stock

Get it by Tuesday, Mar 17

€2,623.34
5% off
€2,492.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item PEX Tubing
Application Water
Bend Radius 6"
Body Material Cross-Linked Polyethylene
Clarity Opaque
Color Orange
Compliance UPC.png
Fitting Compatibility Cinchclamp, Compression, Crimp
Flexibility Semi Flexible
Food And Beverage Compatibility Non-Potable Water
Form Coil
Hardness Shore D 65
Inside Dia. 0.574"
Inside Diameter 19/32"
Jacket Color No Jacket
Jacket Material No Jacket
Length 1200 ft.
Material PEX
Max. Pressure 160 psi
Max. Working Pressure 160 psi
Maximum Operating Pressure 160 psi @ 73°F
Maximum Operating Temperature 200°F
Maximum Vacuum Pressure 20 in. hg
Min. Bend Radius 6"
Minimum Operating Temperature 73.4°F
Outside Diameter 3/4"
Overall Length 1200 ft.
Pex Copper Tube Size 5/8"
Pex Size 5/8"
Pex Type A
Reinforcement Not Reinforced
Series Radiant Pex Plus Series
Standards Astm E84, Astm F876, Astm F877, Csa B137.5, Sdr9, Ul 263
Stripe Color No Stripe
Temp. Range +73.4°F to +200°F
Type Radiant PEX Plus
Vacuum Rated Not Rated For Vacuum
Wall Thickness 4/25"

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)30.48
Ship length (cm)109.22
Ship width (cm)107.95
HS code3917320020
Country of OriginUS

Product Variants

ProductModelInside DiameterBend RadiusMin. Bend RadiusPex SizeBody MaterialColorMax. PressureOutside DiameterPrice
WATTS PB032081-1000 Pex Tubing Orange 1/2 Inch 1000ft 160psi Radiant Barrier Coil, Bend Radius 5 Inch, Wall Thickness 0.14 Inch, Orange | AA2AJM 10A277 PB032081-10001/2"5"5"1/2"Cross Linked PolyethyleneOrange160 psi-€2,964.94
WATTS PB032121-1200 Pex Tubing Orange 3/4in 1200ft 160psi Tube Hose, Bend Radius 7 Inch, Wall Thickness 0.19 Inch, Orange | AA2AJP 10A279 PB032121-120011/16"7"7"3/4"Cross Linked PolyethyleneOrange--€4,922.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS PB032101-1200 81001683 Radiant Barrier Coil, Bend Radius 6 Inch, Wall Thickness 0.16 Inch, Orange
€2,623.34 /unit