Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS DK1000 Manifold Accessory Kit 1 Inch Fnpt Ss | AA2AKA 10A289

WATTS DK1000 81003736 Manifold Accessory Kit 1 Inch Fnpt Ss

Item: AA2AKA Model: DK1000Cross Ref: 10A289 / 81003736
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€307.60
10% off
€276.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Manifold Accessories Kit
Ball Material Brass
Body Material Stainless Steel
Connections FNPT x FNPT
Includes Isolation Ball Valves W/ Temperature Gauges, Manifold End Cap, Vent And Purge Assembly
Inlet 1"
Lead Free Not In Scope
Length 3"
Max. Media Temperature 194°F
Max. Operating Pressure 87 psi
Media Temp. Range 32°F to 194°F
Media Temperature Range 32°F to 194°F
Mfr. Series DK Series
Min. Media Temperature 32°F
Nominal Valve Size 1"
Outlet Connection Gender Female
Outlet Connection Gender - Side 1 Female
Outlet Connection Gender - Side 2 Female
Outlet Connection Size 1"
Outlet Connection Size - Side 1 1"
Outlet Connection Size - Side 2 1"
Outlet Connection Type - Side 1 NPT
Outlet Connection Type - Side 2 NPT
Outlet Size 1"
Outlet Type FNPT
Overall Length 3"
Seal Material Neoprene
Seals Neoprene Gasket
Temp. +32°F to +167°F
Valve Series DK

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)6.35
Ship length (cm)15.24
Ship width (cm)15.24
HS code8481803070
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS DK1000 81003736 Manifold Accessory Kit 1 Inch Fnpt Ss
€307.60 /unit