Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS D3803002SS Flowmeter Manifold Metal Stainless Steel Flowmeter Manifold, 2 Branches | AA2AJU 10A283

WATTS D3803002SS 81001981 Flowmeter Manifold, 2 Branch, Stainless Steel

Item: AA2AJU Model: D3803002SSCross Ref: 10A283 / 81001981
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€644.46
5% off
€612.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Flowmeter Manifold
Body Material Stainless Steel
Branch Outlet Connection Size 3/4"
Branch Outlet Connection Type Male Threaded
Connection Type MBSP
For Fluid Type Glycol Solutions, Water
Inlet Connection Gender Male
Inlet Connection Size 1"
Inlet Connection Type MBSP
Inlet Size 1"
Manifold Material Stainless Steel
Manifold Material Grade Grade 304
Material Stainless Steel
Max. Pressure 87 psi
Maximum Operating Pressure 87 psi
Maximum Operating Temperature 167°F
Mfr. Series D38SS Series
Minimum Operating Temperature 32°F
Mount Type Bracket
Mounting Hole Dia. 1/4"
Mounting Hole Size 1/4"
Number Of Branches 2
Number Of Inlets 1
Number Of Outlets 2
Outlet Connection Gender Male
Outlet Connection Type MBSP
Outlet Size 1"
Outlet Type Open
Overall Height 11 1/2"
Overall Length 8"
Overall Width 2"
Pipe Fitting Material Stainless Steel
Temp. Range +32°F to +167°F

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)12.19
Ship length (cm)30.99
Ship width (cm)31.24
HS code8481809050
Country of OriginDE

Product Variants

ProductModelNumber Of OutletsOverall LengthNumber Of BranchesMaterialNumber Of InletsFor Fluid TypeConnection TypeInlet Connection SizePrice
WATTS D3803003SS Flowmeter Manifold Metal Stainless Steel Flowmeter Manifold, 3 Branches | AA2AJV 10A284 D3803003SS310"3Stainless Steel1Glycol Solutions, WaterMBSP1"€789.30
WATTS D3803004SS Flowmeter Manifold Metal Stainless Steel Flowmeter Manifold, 4 Branches | AA2AJW 10A285 D3803004SS412"4Stainless Steel1Glycol Solutions, WaterMBSP1"€948.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS D3803002SS 81001981 Flowmeter Manifold, 2 Branch, Stainless Steel
€644.46 /unit