Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WALTER M2051306-M2.5 Spiral Flute Tap, M2.5X0.45 Thread Size, 4 mm Thread Length, 50 mm Length | CU9EWF

WALTER TOOLS M2051306-M2.5 6149745 Spiral Flute Tap, M2.5X0.45 Thread Size, 4 mm Thread Length, 50 mm Length

Item: CU9EWF Model: M2051306-M2.5Cross Ref: 428L80 / 6149745
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€110.16
5% off
€104.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Spiral Flute Tap
55% Thread Drill Size #44
65% Thread Drill Size 2.1 mm
75% Thread Drill Size #46
Coolant Fed Non Coolant Through
Drill Bit Size 2.05 mm
Extended Neck Yes
Finish Titanium Carbonitride Coated
Helix Angle 40°
Number Of Flutes 3
Overall Length 50 mm
Primary Material Application Stainless Steel
Primary Material Application Iso Code M
Secondary Material Application Steel
Secondary Material Application Iso Code P
Shank Dia. 2.8 mm
Shank Length 37.5 mm
Shank Type Straight
Shank Type - Machining Straight
Spiral Direction Right Hand
Square Size 2.1 mm
Standards DIN 371
System Of Measurement Metric
Tap Chamfer Modified Bottoming, Semi Bottoming
Tap Finish TiCN
Tap Material High Speed Steel
Tap Shank Standard DIN 371
Tap Style Spiral Flute
Tap Thread Size M2.5 x 0.45
Tap Type Spiral Flute
Thread Direction Right Hand
Thread Length 4 mm
Thread Limit 6HX
Thread Limit/class Of Fit 6HX
Thread Pitch 0.45 mm
Thread Size M2.5 x 0.45
Thread Standard Metric Coarse
No. Of Grooves 3

Shipping Info:

Ship weight (kg) 0.0018
Ship height (cm)2.54
Ship length (cm)5
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread DirectionNumber Of FlutesThread LimitOverall LengthTap Finish75% Thread Drill SizeTap MaterialPrice
WALTER A2340876-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWM A2340876-UNF0#0-80Right Hand3H141.3 mmTiCN1.2 mmHigh Speed Steel€167.14
WALTER A2340806-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWN A2340806-UNF0#0-80Right Hand2H141.3 mmTiCN1.2 mmHigh Speed Steel€147.22
WALTER 224101-UNJC10 Spiral Flute Tap, #10-24 Thread Size, 13.50 mm Thread Length, 70 mm Length | CU9CWT 224101-UNJC10#10-24Right Hand33B70 mmBright#25High Speed Steel€189.67
WALTER 224164-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9CWU 224164-UNC10#10-24Right Hand3H2, H370 mmBright#25High Speed Steel€118.54
WALTER 22416-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWV 22416-UNC10#10-24Right Hand3H3, H470 mmBright#25High Speed Steel€98.04
WALTER 224102-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWW 224102-UNC10#10-24Right Hand3H3, H470 mmBright#25High Speed Steel€98.04
WALTER P22509-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWY P22509-UNC10#10-24Right Hand3H2, H370 mm-#25High Speed Steel€72.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS M2051306-M2.5 6149745 Spiral Flute Tap, M2.5X0.45 Thread Size, 4 mm Thread Length, 50 mm Length
€110.16 /unit