Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

VOLLRATH 484C Food Processor Blade Assembly 3/8 inch | AJ2JRT 6PVF1

VOLLRATH 484C Food Processor Blade Assembly 3/8 inch

Item: AJ2JRT Model: 484CCross Ref: 6PVF1
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€165.80
5% off
€157.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Food Processor Blade Assembly,3/8 In.
Case Height 1 1/4"
Case Length 9"
Case Lot 1
Case Lot Cube 0.05 ft.
Case Width 7 1/2"
Compatible Product Type Food Processor
Compatible With Grainger Part Number 6PVF0
Compatible With Manufacturer Model Number 402NC
Cut Size 3/8"
Depth 6.69"
Overall Length 6 11/16"
Overall Width 5.91"
Product Type Blade Assembly
Size 3/8"
Width 5.91"

Shipping Info:

Ship weight (kg) 0.711
Ship height (cm)3.18
Ship length (cm)24.13
Ship width (cm)15
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 484C Food Processor Blade Assembly 3/8 inch
€165.80 /unit