VOLLRATH 17070-3 O-Ring Trade Size

Item: AR2ZKK Model: 17070-3
In Stock

Get it by Tuesday, May 26

€1.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item O-Ring
Case Height 0.3"
Case Length 0.7"
Case Width 0.1"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.38
Ship length (cm)1.65
Ship width (cm)1.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 17070-3 O-Ring Trade Size
€1.58 /unit