Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ULTRATECH 1335 Spill Tray 4-3/4 Inch H 12 Inch Length 12 Inch Width | AA2CAL 10D418

ULTRATECH 1335 Spill Tray 4-3/4 Inch H 12 Inch Length 12 Inch Width

Item: AA2CAL Model: 1335Cross Ref: 10D418
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€89.41
10% off
€80.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Spill Tray
Bottom Inside Dimensions 12" x 12"
Bottom Inside Lengths 12"
Bottom Inside Widths 12"
Color Yellow
Composition PVC
Dimensions 12" x 12"
Height 4 3/4"
Includes Utility Tie
Includes Overflow Bladder No
Indoor/outdoor Indoor, Outdoor
Length 12"
Material PVC
Product Type Foldable Sidewall Spill Tray
Recycled Content (%) No Recycled Content
Spill Capacity 3 gal.
Spill Capacity, Gal. 1.5 gal.
Supports Npdes Compliance Yes
Supports Spcc Compliance Yes
Tray Material PVC
Width 12"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)16.51
Ship length (cm)31.75
Ship width (cm)16.26
HS code3926909985
Country of OriginUS

Product Variants

ProductModelSpill CapacityTray MaterialColorMaterialHeightShapeIndoor/outdoorUsable LengthPrice
ULTRATECH 1330 Spill Tray 4-3/4 Inch H 18 Inch Length 18 Inch Width | AA2CAM 10D419 13305 gal.PVCYellowPVC4 3/4"-Indoor, Outdoor-€99.89
ULTRATECH 1331 Spill Tray 4-3/4 Inch H 24 Inch Length 24 Inch Width | AA2CAN 10D420 13316.5 gal.PVCYellowPVC4 3/4"-Indoor, Outdoor-€117.13
ULTRATECH 1332 Spill Tray 4-3/4 Inch H 30 Inch Length 30 Inch Width | AA2CAP 10D421 13329 gal.PVCYellowPVC4 3/4"-Indoor, Outdoor-€141.41
ULTRATECH 1333 Spill Tray 4-3/4 Inch H 42 Inch Length 42 Inch Width | AA2CAQ 10D422 133317 gal.PVCYellowPVC4 3/4"-Indoor, Outdoor-€153.34
ULTRATECH 1334 Spill Tray 4-3/4 Inch H 48 Inch Length 48 Inch Width | AA2CAR 10D423 133420 gal.PVCYellowPVC4 3/4"-Indoor, Outdoor-€164.54
ULTRATECH 1031 Spill Tray 4-3/4 Inch H 12 Inch Length 48 Inch Width | AC9DCG 3FTZ5 103112 gal.PolyethyleneBlackPolyethylene4 3/4"RectangleIndoor, Outdoor48"€107.20
ULTRATECH 1032 Spill Tray 4-3/4 Inch H 24 Inch Length 48 Inch Width | AC9DCH 3FTZ6 103224 gal.PolyethyleneBlackPolyethylene4 3/4"RectangleIndoor, Outdoor48"€128.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 1335 Spill Tray 4-3/4 Inch H 12 Inch Length 12 Inch Width
€89.41 /unit