Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIM LOK INC X114HT-25 Rubber Seal Ribbed 0.5 Inch Width 25 Feet | AA2BYY 10D179

TRIM LOK INC X114HT-25 Rubber Seal Ribbed 0.5 Inch Width 25 Feet

Item: AA2BYY Model: X114HT-25Cross Ref: 10D179
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.25
10% off
€39.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond Standard
Backing Type Pressure Sensitive Adhesive
Color Black
Length 25 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 1/4"
Overall Length 25 ft.
Overall Width 1/2"
Product Type Seal
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Ribbing Ribbed
Seal Shape Flat
Seal Type Tape
Style Crown Rectangle
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code4016100000
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightMaterialBacking TypeStylePrice
TRIM LOK INC X103HT-25 Rubber Seal Ribbed .063 Inch Width 25 Feet | AA2BXQ 10D149 X103HT-255/8"3/8"EPDM Closed Cell SpongePressure Sensitive AdhesiveMulti Ribbed Rectangle€39.10
TRIM LOK INC X103HT-100 Rubber Seal Ribbed .063 Inch Width 100 Feet | AA2BXR 10D150 X103HT-1001/16"3/8"EPDMPressure Sensitive AdhesiveMulti Ribbed Rectangle€123.74
TRIM LOK INC X103BT-25 Rubber Seal Ribbed 0.63 Inch Width 25 Feet | AA2BXU 10D152 X103BT-255/8"3/8"EPDMAcrylic FoamMulti Ribbed Rectangle€70.81
TRIM LOK INC X103BT-100 Rubber Seal Ribbed 0.63 Inch Width 100 Feet | AA2BXV 10D153 X103BT-1005/8"3/8"EPDMAcrylic FoamMulti Ribbed Rectangle€235.99
TRIM LOK INC X103BT-500 Rubber Seal Ribbed 0.63 Inch Width 500 Feet | AA2BXW 10D154 X103BT-5005/8"3/8"EPDMAcrylic FoamMulti Ribbed Rectangle€1,050.21
TRIM LOK INC X113HT-25 Rubber Seal Ribbed 0.375 Inch Width 25 Feet | AA2BYR 10D173 X113HT-253/8"3/16"EPDMPressure Sensitive AdhesiveMulti Ribbed Rectangle€24.06
TRIM LOK INC X113HT-100 Rubber Seal Ribbed 0.38 Inch Width 100 Feet | AA2BYT 10D174 X113HT-1003/8"3/16"EPDMPressure Sensitive AdhesiveMulti Ribbed Rectangle€67.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X114HT-25 Rubber Seal Ribbed 0.5 Inch Width 25 Feet
€44.25 /unit