TRIM LOK INC X114HT-100 Rubber Seal Ribbed 0.5 Inch Width 100 Feet

Item: AA2BYZ
Model: X114HT-100
Cross Ref: 10D180
13 In Stock

Ships within 2 days via

€155.62
5% off
€147.84/unit (ex. BTW)
Request Quote
FREE delivery on orders over €150

Payment

Specifications

Item Foam Rubber Seal Adhesive
Adhesive Bond Standard
Backing Type Pressure Sensitive Adhesive
Color Black
Length 100 ft.
Material EPDM
Max. Operating Temp. 150°F
Min. Operating Temp. -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 1/4"
Overall Length 100 ft.
Overall Width 1/2"
Product Type Seal
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Ribbing Ribbed
Seal Shape Flat
Seal Type Tape
Style Crown Rectangle
Ul Fire Rating UL94HB

Shipping Information

Height (cm) 5.08
Length (cm) 50.8
Width (cm) 45.72
HS Code 4016100000
Country Of Origin US
Weight (kg) 2.2500

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.