Flat Shipping

Flat Shipping at €29.99 + VAT

TRIM LOK INC X113BT-500 Rubber Seal Ribbed 0.38 Inch Width 500 Feet | AA2BYX 10D178

TRIM LOK INC X113BT-500 Rubber Seal Ribbed 0.38 Inch Width 500 Feet

Item: AA2BYX Model: X113BT-500Cross Ref: 10D178
In Stock

Get it by Tuesday, Mar 17

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€757.07
5% off
€719.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond High Strength
Backing Type Acrylic Foam
Color Black
Length 500 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 3/16"
Overall Length 500 ft.
Overall Width 3/8"
Product Type Seal
Resistance Properties Ozone Resistant, Peel And Shear Resistant, Temperature Resistant, UV Resistant, Water Resistant
Ribbing Ribbed
Seal Shape Flat
Seal Type Tape
Style Multi Ribbed Rectangle
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)16.51
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS

Product Details:

Trim Lok Inc X113BT-500 sponge rubber seal is designed to seal out moisture & debris, create a finished look and protect against rough edges.

Features:

  • It is composed of EPDM foam rubber to dampen noise & vibrations, and protect vehicles / boats / facilities from outside elements.
  • It offers excellent resistance to ozone, sunlight, low temperature and compression set, thus allowing installation in all kinds of settings.
  • This ribbed seal features a BT (Bonded Tape) adhesive back that creates a moisture barrier and air-tight seal, allowing excellent performance at temperatures up to 158 degrees F.
  • The adhesive has high peel & sheer resistance and can withstand high loads of stress & force, without causing any damage to the rubber seal.

Standards and Approvals:

  • UL50
  • FMVSS 302

Frequently Asked Questions:

Q. What is the advantage of ribs in the rubber seal?

A. The rubber seal has specially designed ribs (channels) to absorb water or flex with the substrate as it moves, thereby keeping the area dry.

Q. How is the adhesive used in the rubber seal?

A. The BT adhesive has a low initial tack for allowing easy re-positioning during installation and requires 72 hours of cure time to come to full bond strength.

Q. Where are these seals used?

A. These rubber seals are commonly used in the automotive and marine industries for sealing and providing a finished edge, and in the power generation industry to provide a secure seal to electrical boxes.

Product Variants

ProductModelOverall WidthOverall HeightMaterialBacking TypeStylePrice
TRIM LOK INC X103BT-100 Rubber Seal Ribbed 0.63 Inch Width 100 Feet | AA2BXV 10D153 X103BT-1005/8"3/8"EPDMAcrylic FoamMulti Ribbed Rectangle€235.99
TRIM LOK INC X103BT-25 Rubber Seal Ribbed 0.63 Inch Width 25 Feet | AA2BXU 10D152 X103BT-255/8"3/8"EPDMAcrylic FoamMulti Ribbed Rectangle€70.81
TRIM LOK INC X103BT-500 Rubber Seal Ribbed 0.63 Inch Width 500 Feet | AA2BXW 10D154 X103BT-5005/8"3/8"EPDMAcrylic FoamMulti Ribbed Rectangle€1,050.21
TRIM LOK INC X103HT-100 Rubber Seal Ribbed .063 Inch Width 100 Feet | AA2BXR 10D150 X103HT-1001/16"3/8"EPDMPressure Sensitive AdhesiveMulti Ribbed Rectangle€123.74
TRIM LOK INC X103HT-25 Rubber Seal Ribbed .063 Inch Width 25 Feet | AA2BXQ 10D149 X103HT-255/8"3/8"EPDM Closed Cell SpongePressure Sensitive AdhesiveMulti Ribbed Rectangle€39.10
TRIM LOK INC X113BT-100 Rubber Seal Ribbed 0.38 Inch Width 100 Feet | AA2BYW 10D177 X113BT-1003/8"3/16"EPDMAcrylic FoamMulti Ribbed Rectangle€154.45
TRIM LOK INC X113BT-25 Rubber Seal Ribbed 0.38 Inch Width 25 Feet | AA2BYV 10D176 X113BT-253/8"3/16"EPDMAcrylic FoamMulti Ribbed Rectangle€52.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X113BT-500 Rubber Seal Ribbed 0.38 Inch Width 500 Feet
€757.07 /unit