Flat Shipping

Flat Shipping at €29.99 + VAT

TRIM LOK INC X110HT-100 Rubber Seal D-section 0.47 Inch Width 100 Feet | AA2BYL 10D168

TRIM LOK INC X110HT-100 Rubber Seal D-section 0.47 Inch Width 100 Feet

Item: AA2BYL Model: X110HT-100Cross Ref: 10D168
In Stock

Get it by Tuesday, Mar 17

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.38
5% off
€116.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond Standard
Backing Type Pressure Sensitive Adhesive
Color Black
Length 100 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 5/16"
Overall Length 100 ft.
Overall Width 15/32"
Product Type Seal
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Ribbing Non-Ribbed
Seal Shape D Shaped
Seal Type Tape
Style D Shaped
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)13.97
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightMaterialBacking TypeStylePrice
TRIM LOK INC X110HT-25 Rubber Seal D-section 0.47 Inch Width 25 Feet | AA2BYK 10D167 X110HT-2515/32"5/16"EPDMPressure Sensitive AdhesiveD Shaped€40.20
TRIM LOK INC X110BT-25 Rubber Seal D-section 0.47 Inch Width 25 Feet | AA2BYN 10D170 X110BT-2515/32"5/16"EPDMAcrylic FoamD Shaped€75.45
TRIM LOK INC X110BT-100 Rubber Seal D-section 0.47 Inch Width 100 Feet | AA2BYP 10D171 X110BT-1000.468"0.312"EPDM Closed Cell SpongeAcrylic FoamD Shaped€245.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X110HT-100 Rubber Seal D-section 0.47 Inch Width 100 Feet
€122.38 /unit