Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIM LOK INC X110BT-25 Rubber Seal D-section 0.47 Inch Width 25 Feet | AA2BYN 10D170

TRIM LOK INC X110BT-25 Rubber Seal D-section 0.47 Inch Width 25 Feet

Item: AA2BYN Model: X110BT-25Cross Ref: 10D170
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.45
5% off
€71.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond High Strength
Backing Type Acrylic Foam
Color Black
Length 25 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 5/16"
Overall Length 25 ft.
Overall Width 15/32"
Product Type Seal
Resistance Properties Ozone Resistant, Peel And Shear Resistant, Temperature Resistant, UV Resistant, Water Resistant
Ribbing Non-Ribbed
Seal Shape D Shaped
Seal Type Tape
Style D Shaped
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code4016100000
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightMaterialBacking TypeStylePrice
TRIM LOK INC X110HT-25 Rubber Seal D-section 0.47 Inch Width 25 Feet | AA2BYK 10D167 X110HT-2515/32"5/16"EPDMPressure Sensitive AdhesiveD Shaped€40.20
TRIM LOK INC X110HT-100 Rubber Seal D-section 0.47 Inch Width 100 Feet | AA2BYL 10D168 X110HT-10015/32"5/16"EPDMPressure Sensitive AdhesiveD Shaped€122.38
TRIM LOK INC X110BT-100 Rubber Seal D-section 0.47 Inch Width 100 Feet | AA2BYP 10D171 X110BT-1000.468"0.312"EPDM Closed Cell SpongeAcrylic FoamD Shaped€245.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X110BT-25 Rubber Seal D-section 0.47 Inch Width 25 Feet
€75.45 /unit