Flat Shipping

Flat Shipping at €29.99 + VAT

TRIM LOK INC X110BT-100 Rubber Seal D-section 0.47 Inch Width 100 Feet | AA2BYP 10D171

TRIM LOK INC X110BT-100 Rubber Seal D-section 0.47 Inch Width 100 Feet

Item: AA2BYP Model: X110BT-100Cross Ref: 10D171
In Stock

Get it by Tuesday, Mar 17

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€245.58
5% off
€233.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Backing Type Acrylic Foam
Length 100 ft.
Material EPDM Closed Cell Sponge
Overall Height 0.312"
Overall Width 0.468"
Style D Shaped

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)13.97
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightMaterialBacking TypeStylePrice
TRIM LOK INC X110HT-25 Rubber Seal D-section 0.47 Inch Width 25 Feet | AA2BYK 10D167 X110HT-2515/32"5/16"EPDMPressure Sensitive AdhesiveD Shaped€40.20
TRIM LOK INC X110HT-100 Rubber Seal D-section 0.47 Inch Width 100 Feet | AA2BYL 10D168 X110HT-10015/32"5/16"EPDMPressure Sensitive AdhesiveD Shaped€122.38
TRIM LOK INC X110BT-25 Rubber Seal D-section 0.47 Inch Width 25 Feet | AA2BYN 10D170 X110BT-2515/32"5/16"EPDMAcrylic FoamD Shaped€75.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X110BT-100 Rubber Seal D-section 0.47 Inch Width 100 Feet
€245.58 /unit