TRIM LOK INC X109HT-500 Rubber Seal D-section 0.63 Inch Width 500 Feet | AA2BYF 10D163

TRIM LOK INC X109HT-500 Rubber Seal D-section 0.63 Inch Width 500 Feet

Item: AA2BYF Model: X109HT-500Cross Ref: 10D163
In Stock

Get it by Wednesday, Dec 24

€474.10
10% off
€426.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond Standard
Backing Type Pressure Sensitive Adhesive
Color Black
Length 500 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 3/8"
Overall Length 500 ft.
Overall Width 5/8"
Product Type Seal
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Ribbing Non-Ribbed
Seal Shape D Shaped
Seal Type Tape
Style D Shaped
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)27.94
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS

Product Details:

Trim Lok Inc X109HT-500 rubber seal is suitable for weatherstripping applications to prevent air leaks, moisture, dirt, and debris. It is used on doors, car trucks, windows, hatches, electrical enclosures & coolers.

Features:

  • This D-shaped rubber seal can reduce vibrations, offer excellent noise cancellation and protect facilities from outside elements.
  • It features an HT (pressure sensitive) adhesive that holds the rubber seal in place while installing it for a static application or compressed between two stationary objects.
  • The acrylic-based adhesive has an operating temperature range of -20 and 158 degrees Fahrenheit.

Standards and Approvals:

  • FMVSS 302
  • UL50

Frequently Asked Questions:

Q. What is the advantage of using an EPDM rubber compound?

A. EPDM rubber compounds provide excellent resistance to water absorption, ozone, sunlight ageing & low temperature.

Q. What is meant by high tack adhesive?

A. HT-type adhesive has a high initial tack that creates an immediate bond between the rubber seal and a substrate. It continues to strengthen into a strong permanent bond.

Q. What steps must be followed before installation?

A. Make sure that the surface is properly cleaned (50/50 denatured alcohol and water solution). This keeps off dirt and elements that might hinder the proper installation of the rubber sealing.

Product Variants

ProductModelBacking TypeOverall WidthOverall HeightMaterialStylePrice
TRIM LOK INC X109HT-25 Rubber Seal D-section 0.63 Inch Width 25 Feet | AA2BYD 10D161 X109HT-25Pressure Sensitive Adhesive5/8"3/8"EPDMD Shaped€35.85
TRIM LOK INC X109HT-100 Rubber Seal D-section 0.63 Inch Width 100 Feet | AA2BYE 10D162 X109HT-100Pressure Sensitive Adhesive5/8"3/8"EPDMD Shaped€109.79
TRIM LOK INC X109BT-25 Rubber Seal D-section 0.63 Inch Width 25 Feet | AA2BYG 10D164 X109BT-25Acrylic Foam5/8"3/8"EPDMD Shaped€62.74
TRIM LOK INC X109BT-100 Rubber Seal D-section 0.63 Inch Width 100 Feet | AA2BYH 10D165 X109BT-100Acrylic Foam5/8"3/8"EPDMD Shaped€208.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X109HT-500 Rubber Seal D-section 0.63 Inch Width 500 Feet
€474.10 /unit