Flat Shipping

Flat Shipping at €29.99 + VAT

TRIM LOK INC X109HT-100 Rubber Seal D-section 0.63 Inch Width 100 Feet | AA2BYE 10D162

TRIM LOK INC X109HT-100 Rubber Seal D-section 0.63 Inch Width 100 Feet

Item: AA2BYE Model: X109HT-100Cross Ref: 10D162
In Stock

Get it by Tuesday, Mar 17

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.79
5% off
€104.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond Standard
Backing Type Pressure Sensitive Adhesive
Color Black
Length 100 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 3/8"
Overall Length 100 ft.
Overall Width 5/8"
Product Type Seal
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Ribbing Non-Ribbed
Seal Shape D Shaped
Seal Type Tape
Style D Shaped
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)13.97
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS

Product Variants

ProductModelBacking TypeOverall WidthOverall HeightMaterialStylePrice
TRIM LOK INC X109HT-25 Rubber Seal D-section 0.63 Inch Width 25 Feet | AA2BYD 10D161 X109HT-25Pressure Sensitive Adhesive5/8"3/8"EPDMD Shaped€35.85
TRIM LOK INC X109HT-500 Rubber Seal D-section 0.63 Inch Width 500 Feet | AA2BYF 10D163 X109HT-500Pressure Sensitive Adhesive5/8"3/8"EPDMD Shaped€474.10
TRIM LOK INC X109BT-25 Rubber Seal D-section 0.63 Inch Width 25 Feet | AA2BYG 10D164 X109BT-25Acrylic Foam5/8"3/8"EPDMD Shaped€62.74
TRIM LOK INC X109BT-100 Rubber Seal D-section 0.63 Inch Width 100 Feet | AA2BYH 10D165 X109BT-100Acrylic Foam5/8"3/8"EPDMD Shaped€208.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X109HT-100 Rubber Seal D-section 0.63 Inch Width 100 Feet
€109.79 /unit