Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIM LOK INC X109BT-25 Rubber Seal D-section 0.63 Inch Width 25 Feet | AA2BYG 10D164

TRIM LOK INC X109BT-25 Rubber Seal D-section 0.63 Inch Width 25 Feet

Item: AA2BYG Model: X109BT-25Cross Ref: 10D164
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.74
10% off
€56.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond High Strength
Backing Type Acrylic Foam
Color Black
Length 25 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 3/8"
Overall Length 25 ft.
Overall Width 5/8"
Product Type Seal
Resistance Properties Ozone Resistant, Peel And Shear Resistant, Temperature Resistant, UV Resistant, Water Resistant
Ribbing Non-Ribbed
Seal Shape D Shaped
Seal Type Tape
Style D Shaped
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code4016100000
Country of OriginUS

Product Variants

ProductModelBacking TypeOverall WidthOverall HeightMaterialStylePrice
TRIM LOK INC X109HT-25 Rubber Seal D-section 0.63 Inch Width 25 Feet | AA2BYD 10D161 X109HT-25Pressure Sensitive Adhesive5/8"3/8"EPDMD Shaped€35.85
TRIM LOK INC X109HT-100 Rubber Seal D-section 0.63 Inch Width 100 Feet | AA2BYE 10D162 X109HT-100Pressure Sensitive Adhesive5/8"3/8"EPDMD Shaped€109.79
TRIM LOK INC X109HT-500 Rubber Seal D-section 0.63 Inch Width 500 Feet | AA2BYF 10D163 X109HT-500Pressure Sensitive Adhesive5/8"3/8"EPDMD Shaped€474.10
TRIM LOK INC X109BT-100 Rubber Seal D-section 0.63 Inch Width 100 Feet | AA2BYH 10D165 X109BT-100Acrylic Foam5/8"3/8"EPDMD Shaped€208.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X109BT-25 Rubber Seal D-section 0.63 Inch Width 25 Feet
€62.74 /unit