Flat Shipping

Flat Shipping at €29.99 + VAT

TRIM LOK INC X109BT-100 Rubber Seal D-section 0.63 Inch Width 100 Feet | AA2BYH 10D165

TRIM LOK INC X109BT-100 Rubber Seal D-section 0.63 Inch Width 100 Feet

Item: AA2BYH Model: X109BT-100Cross Ref: 10D165
In Stock

Get it by Thursday, Dec 25

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€208.78
10% off
€187.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond High Strength
Backing Type Acrylic Foam
Color Black
Length 100 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 3/8"
Overall Length 100 ft.
Overall Width 5/8"
Product Type Seal
Resistance Properties Ozone Resistant, Peel And Shear Resistant, Temperature Resistant, UV Resistant, Water Resistant
Ribbing Non-Ribbed
Seal Shape D Shaped
Seal Type Tape
Style D Shaped
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)13.97
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS

Product Details:

Trim LOK INC X109BT-100 rubber seal is used to secure indoor spaces against insects, weather elements, dirt, dust, water and noise.

Features:

  • Trim LOK INC X109BT-100 rubber seal is also used to seal gaps for energy efficiency, preventing heat loss in cold weather months.
  • It offers an operating temperature range of -20 to 150 degrees F.
  • It features an EPDM and foam acrylic adhesive backing for impact resistance, high bonding strength and waterproofing.

Standards and Approvals:

  • FMVSS 302

Frequently Asked Questions:

Q. What is the operating temperature range of this Trim LOK X109BT-100 trim seal?

A. The operating temperature range of this Trim LOK X109BT-100 trim seal is -20 to 150 degrees F.

Q. What is the length of this Trim LOK X109BT-100 trim seal?

A. Trim LOK X109BT-100 trim seal has a length of 100 ft.

Product Variants

ProductModelBacking TypeOverall WidthOverall HeightMaterialStylePrice
TRIM LOK INC X109HT-25 Rubber Seal D-section 0.63 Inch Width 25 Feet | AA2BYD 10D161 X109HT-25Pressure Sensitive Adhesive5/8"3/8"EPDMD Shaped€35.85
TRIM LOK INC X109HT-100 Rubber Seal D-section 0.63 Inch Width 100 Feet | AA2BYE 10D162 X109HT-100Pressure Sensitive Adhesive5/8"3/8"EPDMD Shaped€109.79
TRIM LOK INC X109HT-500 Rubber Seal D-section 0.63 Inch Width 500 Feet | AA2BYF 10D163 X109HT-500Pressure Sensitive Adhesive5/8"3/8"EPDMD Shaped€474.10
TRIM LOK INC X109BT-25 Rubber Seal D-section 0.63 Inch Width 25 Feet | AA2BYG 10D164 X109BT-25Acrylic Foam5/8"3/8"EPDMD Shaped€62.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X109BT-100 Rubber Seal D-section 0.63 Inch Width 100 Feet
€208.78 /unit