Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIM LOK INC X105HT-25 Rubber Seal D-section 0.38 Inch Width 25 Feet | AA2BXX 10D155

TRIM LOK INC X105HT-25 Rubber Seal D-section 0.38 Inch Width 25 Feet

Item: AA2BXX Model: X105HT-25Cross Ref: 10D155
In Stock

Get it by Thursday, Mar 19

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.35
5% off
€29.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Backing Type Pressure Sensitive Adhesive
Core Dia. 0.188"
Length 25 ft.
Material EPDM Closed Cell Sponge
Overall Height 0.437"
Overall Width 3/8"
Style D Shaped

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code4016100000
Country of OriginUS

Product Variants

ProductModelOverall HeightMaterialBacking TypeCore Dia.StyleOverall WidthPrice
TRIM LOK INC X105HT-100 Rubber Seal D-section 0.38 Inch Width 100 Feet | AA2BXY 10D156 X105HT-1007/16"EPDMPressure Sensitive Adhesive0.188"D Shaped-€91.30
TRIM LOK INC X105BT-25 Rubber Seal D-section 0.38 Inch Width 25 Feet | AA2BYA 10D158 X105BT-257/16"EPDMAcrylic Foam0.188"D Shaped3/8"€60.28
TRIM LOK INC X105BT-100 Rubber Seal D-section 0.38 Inch Width 100 Feet | AA2BYB 10D159 X105BT-1000.437"EPDM Closed Cell SpongeAcrylic Foam0.188"D Shaped3/8"€192.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X105HT-25 Rubber Seal D-section 0.38 Inch Width 25 Feet
€31.35 /unit