Flat Shipping

Flat Shipping at €29.99 + VAT

TRIM LOK INC X105HT-100 Rubber Seal D-section 0.38 Inch Width 100 Feet | AA2BXY 10D156

TRIM LOK INC X105HT-100 Rubber Seal D-section 0.38 Inch Width 100 Feet

Item: AA2BXY Model: X105HT-100Cross Ref: 10D156
In Stock

Get it by Thursday, Mar 19

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.30
5% off
€86.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond Standard
Backing Type Pressure Sensitive Adhesive
Color Black
Core Dia. 0.188"
Length 100 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 7/16"
Overall Length 100 ft.
Product Type Seal
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Ribbing Non-Ribbed
Seal Shape D Shaped
Seal Type Tape
Style D Shaped
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)13.97
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS

Product Variants

ProductModelOverall HeightMaterialBacking TypeCore Dia.StyleOverall WidthPrice
TRIM LOK INC X105HT-25 Rubber Seal D-section 0.38 Inch Width 25 Feet | AA2BXX 10D155 X105HT-250.437"EPDM Closed Cell SpongePressure Sensitive Adhesive0.188"D Shaped3/8"€31.35
TRIM LOK INC X105BT-25 Rubber Seal D-section 0.38 Inch Width 25 Feet | AA2BYA 10D158 X105BT-257/16"EPDMAcrylic Foam0.188"D Shaped3/8"€60.28
TRIM LOK INC X105BT-100 Rubber Seal D-section 0.38 Inch Width 100 Feet | AA2BYB 10D159 X105BT-1000.437"EPDM Closed Cell SpongeAcrylic Foam0.188"D Shaped3/8"€192.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X105HT-100 Rubber Seal D-section 0.38 Inch Width 100 Feet
€91.30 /unit