Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIM LOK INC X105BT-25 Rubber Seal D-section 0.38 Inch Width 25 Feet | AA2BYA 10D158

TRIM LOK INC X105BT-25 Rubber Seal D-section 0.38 Inch Width 25 Feet

Item: AA2BYA Model: X105BT-25Cross Ref: 10D158
In Stock

Get it by Tuesday, Mar 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.28
5% off
€57.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond High Strength
Backing Type Acrylic Foam
Color Black
Core Dia. 0.188"
Length 25 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 7/16"
Overall Length 25 ft.
Overall Width 3/8"
Product Type Seal
Resistance Properties Ozone Resistant, Peel And Shear Resistant, Temperature Resistant, UV Resistant, Water Resistant
Ribbing Non-Ribbed
Seal Shape D Shaped
Seal Type Tape
Style D Shaped
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code4016100000
Country of OriginUS

Product Details:

Trim Lok X105BT-25 rubber seal D-section is ideal for eliminating sound or vibration in sound enclosures & heavy machinery and protecting them from contaminants or extreme weather. This rubber trim seal is foam adhesive acrylic backed for easy installation on windows or doors. It requires 25% compression for optimum performance.

Features:

  • Trim Lok X105BT-25 rubber seal D-section is a custom-formulated EPDM sponge rubber compound that comes in a length of 25 feet.
  • It has self-adhesive properties and is available in two tape options that are BT (a 3M bonded tape system) and HT (a conventional pressure-sensitive adhesive).
  • This unit resists ozone & sunlight ageing and provides excellent water absorption and compression.
  • It operates well even at a minimum temperature of -20 degrees Fahrenheit.

Standards and Approvals:

  • FMVSS 302
  • UL94HB

Frequently Asked Questions:

Q. What is HT pressure sensitive adhesive?

A. The rubber seal is installed with this acrylic-based glue when it is squeezed between two stationary objects or utilised in a static application. It may be used for several substrates in some light-duty dynamic applications. This adhesive offers good heat conductivity between -20 and +150 degrees Fahrenheit. The surrounding temperature must be above +60 degrees Fahrenheit during application.

Q. What is BT 3M high strength adhesive?

A. This 3M Acrylic Automotive grade tape ensures an airtight seal and moisture barrier between the rubber and the substrate. To employ the highest peel and shear resistance, high amounts of stress and force can be applied. Low initial tack makes it simple to reposition during installation, but it takes 72 hours to cure before it reaches its maximum binding strength. It offers good heat conductivity between -20 and +150 degrees Fahrenheit.

Q. How to use this rubber D seal?

A.

  • Clean the work surface thoroughly with disposable wipes or lint-free wiping clothes.
  • Do not stretch the rubber seal from the reel.
  • Avoid getting adhesive dirty.
  • Install the rubber seal around the radius by stuffing and not stretching.

Product Variants

ProductModelOverall HeightMaterialBacking TypeCore Dia.StyleOverall WidthPrice
TRIM LOK INC X105HT-25 Rubber Seal D-section 0.38 Inch Width 25 Feet | AA2BXX 10D155 X105HT-250.437"EPDM Closed Cell SpongePressure Sensitive Adhesive0.188"D Shaped3/8"€31.35
TRIM LOK INC X105HT-100 Rubber Seal D-section 0.38 Inch Width 100 Feet | AA2BXY 10D156 X105HT-1007/16"EPDMPressure Sensitive Adhesive0.188"D Shaped-€91.30
TRIM LOK INC X105BT-100 Rubber Seal D-section 0.38 Inch Width 100 Feet | AA2BYB 10D159 X105BT-1000.437"EPDM Closed Cell SpongeAcrylic Foam0.188"D Shaped3/8"€192.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X105BT-25 Rubber Seal D-section 0.38 Inch Width 25 Feet
€60.28 /unit