Flat Shipping

Flat Shipping at €29.99 + VAT

TRIM LOK INC X105BT-100 Rubber Seal D-section 0.38 Inch Width 100 Feet | AA2BYB 10D159

TRIM LOK INC X105BT-100 Rubber Seal D-section 0.38 Inch Width 100 Feet

Item: AA2BYB Model: X105BT-100Cross Ref: 10D159
In Stock

Get it by Thursday, Dec 25

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.46
10% off
€173.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Backing Type Acrylic Foam
Core Dia. 0.188"
Length 100 ft.
Material EPDM Closed Cell Sponge
Overall Height 0.437"
Overall Width 3/8"
Style D Shaped

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)13.97
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS

Product Variants

ProductModelOverall HeightMaterialBacking TypeCore Dia.StyleOverall WidthPrice
TRIM LOK INC X105HT-25 Rubber Seal D-section 0.38 Inch Width 25 Feet | AA2BXX 10D155 X105HT-250.437"EPDM Closed Cell SpongePressure Sensitive Adhesive0.188"D Shaped3/8"€31.35
TRIM LOK INC X105HT-100 Rubber Seal D-section 0.38 Inch Width 100 Feet | AA2BXY 10D156 X105HT-1007/16"EPDMPressure Sensitive Adhesive0.188"D Shaped-€91.30
TRIM LOK INC X105BT-25 Rubber Seal D-section 0.38 Inch Width 25 Feet | AA2BYA 10D158 X105BT-257/16"EPDMAcrylic Foam0.188"D Shaped3/8"€60.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X105BT-100 Rubber Seal D-section 0.38 Inch Width 100 Feet
€192.46 /unit