TRIM LOK INC X101BT-500 Rubber Seal D-section 0.5 Inch Width 500 Feet | AA2BXP 10D148

TRIM LOK INC X101BT-500 Rubber Seal D-section 0.5 Inch Width 500 Feet

Item: AA2BXP Model: X101BT-500Cross Ref: 10D148
In Stock

Get it by Tuesday, Mar 17

€1,078.61
5% off
€1,024.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond High Strength
Backing Type Acrylic Foam
Color Black
Core Dia. 0.188"
Length 500 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Length 500 ft.
Overall Width 1/2"
Product Type Seal
Resistance Properties Ozone Resistant, Peel And Shear Resistant, Temperature Resistant, UV Resistant, Water Resistant
Ribbing Non-Ribbed
Seal Shape D Shaped
Seal Type Tape
Style D Shaped
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 9
Ship height (cm)27.94
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS

Product Details:

Trim-Lok X101BT-500 D-section rubber seal covers gaps and cracks on door and window panels to stop the entry of dust and insects. It generates an impervious seal by absorbing the applied pressure.

Features:

  • Trim-Lok X101BT-500 D-section rubber seal has excellent resistance to water absorption, sunlight ageing, low temperature and compression set.
  • Its 3M adhesive tape creates a moisture barrier and air-tight seal between rubber and substrate.
  • This rubber trim seal has excellent flexibility to adapt to irregular surfaces.
  • It has EPDM closed cell sponge construction to resist ozone.

Standards and Approvals:

  • FMVSS 302
  • UL 50E
  • UL 94HB

Frequently Asked Questions:

Q. Can this seal withstand severe temperatures?

A. Trim-Lok D-section seal can withstand temperatures as low as -20 degrees Fahrenheit to as high as 158 degrees Fahrenheit.

Q. What is the benefit of 3M adhesive?

A. 3M adhesive provides high peel and shear resistance to impart durability to the trim seal.

Q. What are the ideal storage conditions for a Trim-Lok rubber seal?

A.

  • Always use high-quality reels to store the rubber seal.
  • Keep the reel in a cool, dry and rust-free environment.
  • This rubber will last longer if stored at 22 degrees Celcius and 50% relative humidity.

Q. What is the ideal application temperature of this seal?

A. 60 to 100 degrees Fahrenheit.

Product Variants

ProductModelBacking TypeOverall WidthMaterialCore Dia.StyleOverall HeightPrice
TRIM LOK INC X101HT-25 Rubber Seal D-section 0.5 Inch Width 25 Feet | AA2BXJ 10D143 X101HT-25Pressure Sensitive Adhesive1/2"EPDM0.188"D Shaped-€38.15
TRIM LOK INC X101HT-100 Rubber Seal D-section 0.5 Inch Width 100 Feet | AA2BXK 10D144 X101HT-100Pressure Sensitive Adhesive1/2"EPDM0.188"D Shaped-€120.98
TRIM LOK INC X101HT-500 Rubber Seal D-section 0.5 Inch Width 500 Feet | AA2BXL 10D145 X101HT-500Pressure Sensitive Adhesive1/2"EPDM0.188"D Shaped-€525.15
TRIM LOK INC X101BT-25 Rubber Seal D-section 0.5 Inch Width 25 Feet | AA2BXM 10D146 X101BT-25Acrylic Foam1/2"EPDM0.188"D Shaped-€70.70
TRIM LOK INC X101BT-100 Rubber Seal D-section 0.5 Inch Width 100 Feet | AA2BXN 10D147 X101BT-100Acrylic Foam1/2"EPDM0.188"D Shaped1/2"€238.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X101BT-500 Rubber Seal D-section 0.5 Inch Width 500 Feet
€1,078.61 /unit