Flat Shipping

Flat Shipping at €29.99 + VAT

TRIM LOK INC X101BT-100 Rubber Seal D-section 0.5 Inch Width 100 Feet | AA2BXN 10D147

TRIM LOK INC X101BT-100 Rubber Seal D-section 0.5 Inch Width 100 Feet

Item: AA2BXN Model: X101BT-100Cross Ref: 10D147
In Stock

Get it by Thursday, Mar 19

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€238.34
5% off
€226.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Foam Rubber Seal Adhesive
Adhesive Bond High Strength
Backing Type Acrylic Foam
Color Black
Core Dia. 0.188"
Length 100 ft.
Material EPDM
Maximum Operating Temperature 150°F
Minimum Operating Temperature -20°F
Mounting Location Door, Hatch
Mounting Style Self Adhesive
Overall Height 1/2"
Overall Length 100 ft.
Overall Width 1/2"
Product Type Seal
Resistance Properties Ozone Resistant, Peel And Shear Resistant, Temperature Resistant, UV Resistant, Water Resistant
Ribbing Non-Ribbed
Seal Shape D Shaped
Seal Type Tape
Style D Shaped
Ul Fire Rating UL94HB
Standards FILE # MH49032 - UL50, FMVSS 302

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)13.97
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS

Product Variants

ProductModelBacking TypeOverall WidthMaterialCore Dia.StyleOverall HeightPrice
TRIM LOK INC X101HT-25 Rubber Seal D-section 0.5 Inch Width 25 Feet | AA2BXJ 10D143 X101HT-25Pressure Sensitive Adhesive1/2"EPDM0.188"D Shaped-€38.15
TRIM LOK INC X101HT-100 Rubber Seal D-section 0.5 Inch Width 100 Feet | AA2BXK 10D144 X101HT-100Pressure Sensitive Adhesive1/2"EPDM0.188"D Shaped-€120.98
TRIM LOK INC X101HT-500 Rubber Seal D-section 0.5 Inch Width 500 Feet | AA2BXL 10D145 X101HT-500Pressure Sensitive Adhesive1/2"EPDM0.188"D Shaped-€525.15
TRIM LOK INC X101BT-25 Rubber Seal D-section 0.5 Inch Width 25 Feet | AA2BXM 10D146 X101BT-25Acrylic Foam1/2"EPDM0.188"D Shaped-€70.70
TRIM LOK INC X101BT-500 Rubber Seal D-section 0.5 Inch Width 500 Feet | AA2BXP 10D148 X101BT-500Acrylic Foam1/2"EPDM0.188"D Shaped-€1,078.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC X101BT-100 Rubber Seal D-section 0.5 Inch Width 100 Feet
€238.34 /unit