Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIM LOK INC 7100B3X1/8A-25 Trim Seal Aluminium Clip 0.3 Inch Width 25 Feet | AA2BVX 10D109

TRIM LOK INC 7100B3X1/8A-25 Trim Seal Aluminium Clip 0.3 Inch Width 25 Feet

Item: AA2BVX Model: 7100B3X1/8A-25Cross Ref: 10D109
In Stock

Get it by Wednesday, Dec 24

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€157.24
10% off
€141.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Edge Grip Seal
Adhesive Type Butyl Sealant, Hot Melt Glue
Application Boats, Doors, Electrical, Rvs, Tool Boxes, Trucks
Bulb Dia. 3/4"
Bulb Location Opposite Side
Bulb Material EPDM
Color Black
Core Material Aluminum
Fire Classification Faa/Far 25.853(A), Fmvss 302, Ul94Hb
Fits Edge 1/8"
For Material Thickness - Maximum 1/8"
Hardness 85A
Includes Bulb Bulb Included
Includes Core Yes
Includes Flap Flap Not Included
Inside Length 3/4"
Inside Radius 2 1/2"
Leg Length 9/16"
Length 25 ft.
Material EPDM Closed Cell Sponge
Max. Temp. 150°F
Min. Temp. -20°F
Mounting Type Adhesive
Number Of Bulbs 1
Number Of Tongues 1
Operating Temperature - Maximum 150°F
Outer Material PVC
Overall Height 0.562"
Overall Length 25 ft.
Overall Width 1.045"
Product Type Trim Seal
Profile Shape Side Bulb
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Style Side Bulb Vinyl Grip
Texture Pebble
Trim Width 5/16"
Standards UL50E FILE MH49032

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code4016935050
Country of OriginUS

Product Details:

Trim Lock Inc. 7100B3X1/8A-25 is a PVC edge grip seal designed for sealing windows, industrial tools and aeronautical equipment.

Features:

  • It features an EPDM closed-cell sponge for added sealing capability.
  • This trim has a side bulb with a vinyl grip for better hold.
  • It can withstand temperatures ranging from - 20 degrees F to 150 degrees F.
  • The internal metal clips are made of 3004 H38P aluminium and CRS SAE 1010 steel for robust performance.

Standards and Approvals:

  • FMVSS 302
  • UL94HB
  • FAA/FAR 25.853

Frequently Asked Questions:

Q. Can this edge grip seal withstand extreme sunlight?

A. Yes, Trim Lok Inc 7100B3X1/8A-25 can withstand extreme sunlight owing to its EPDM rubber construction.

Q. Why is this trim seal made of PVC?

A. PVC is strong, abrasion-resistant & lightweight. It can be easily installed.

Q. What is the bulb diameter of Trim Lok Inc. 7100B3X1/8A-25 trim seal?

A. 0.75 inches.

Q. How to install Trim Lok Inc 7100B3X1/8A-25 trim seal?

A.

  • It is attached to the flange by pushing it into place.
  • You can use a pneumatic air hammer instead of your hands.
  • Install lengths of edge trim in such a way that the ends do not separate.
  • Push all the ends together and leave some of the material in the created loop.
  • Push down on this Trim Lok edge trim unit to fit it properly and avoid stretching.

Product Variants

ProductModelBulb Dia.Fits EdgeOverall HeightLeg LengthOverall WidthStyleMaterialColorPrice
TRIM LOK INC 5M062B3X1/64A-25 Trim Seal Aluminium Clip 0.19 Inch Width 25 Feet | AA2BPH 10C973 5M062B3X1/64A-251/5"0.016"3/8"3/8"0.385"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/32A-25 Trim Seal Aluminium Clip 0.2 Inch Width 25 Feet | AA2BPJ 10C975 5M062B3X1/32A-251/5"0.031"3/8"3/8"0.401"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/16A-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet | AA2BPK 10C977 5M062B3X1/16A-251/5"0.062"3/8"3/8"0.432"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€94.05
TRIM LOK INC 5M062B3X1/16C-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet | AA2BPL 10C978 5M062B3X1/16C-251/5"0.062"0.575"3/8"1/5"Top Bulb Vinyl GripEPDM Closed Cell SpongeBlack€84.93
TRIM LOK INC 5M062B3X3/32A-25 Trim Seal Aluminium Clip 0.26 Inch Width 25 Feet | AA2BPM 10C979 5M062B3X3/32A-251/5"0.094"3/8"3/8"0.463"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X3/32C-25 Trim Seal Aluminium Clip 0.26 Inch Width 25 Feet | AA2BPN 10C980 5M062B3X3/32C-251/5"0.094"0.575"3/8"1/5"Top Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/64A-100 Trim Seal Aluminium Clip 0.19 Inch Width 100 Feet | AA2BPP 10C981 5M062B3X1/64A-1001/5"0.016"3/8"3/8"0.385"-EPDM Closed Cell SpongeBlack-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 7100B3X1/8A-25 Trim Seal Aluminium Clip 0.3 Inch Width 25 Feet
€157.24 /unit