Flat Shipping at €34.99 + BTW

TRIM LOK INC 7100B3X1/4C-100 Trim Seal Aluminium Clip 0.42 Inch Width 100 Feet

Item: AA2BWV
Model: 7100B3X1/4C-100
Cross Ref: 10D130
Check Availability
In Stock

Get it by Tuesday, Sep 22

€34.99 Flat Shipping + BTW €34.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

€514.86
5% off
€489.12/unit (ex. BTW)
Request Quote

Payment

Delivery

Specifications

Item Edge Grip Seal
Adhesive Type Butyl Sealant, Hot Melt Glue
Application Boats, Doors, Electrical, Rvs, Tool Boxes, Trucks
Bulb Dia. 3/4"
Bulb Location Bottom
Bulb Material EPDM
Color Black
Core Material Aluminum
Fire Classification Faa/Far 25.853(A), Fmvss 302, Ul94Hb
Hardness 85A
Included Bulb Bulb Included
Included Core Yes
Included Flap Flap Not Included
Inside Length 3/4"
Length 100 ft.
Material EPDM Closed Cell Sponge
Max. For Material Thickness 1/4"
Max. Operating Temp. 150°F
Max. Temp. 150°F
Min. Temp. -20°F
Mounting Type Adhesive
No. Of Bulbs 1
No. Of Tongues 1
Outer Material PVC
Overall Height 1 1/4"
Overall Length 100 ft.
Overall Width 3/4"
Product Type Trim Seal
Profile Shape Top Bulb
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Style Top Bulb Vinyl Grip
Texture Pebble
Trim Width 13/32"

Product Details

Trim Lok 7100B3X1/4C-100 edge trim seal clip covers & protects naked edges from wind, water & dust and ensures a secured seal. It is ideal for glass, metallic, plastic & wooden materials. Without using screws, the trim clip can join parts to panels. It is a designed fastener that affixes to a panel stud or shaft. For tool-free assembly, a hole in a connecting part can then be forced over springs or barbs on the clip.

Shipping Information

Height (cm) 5.08
Length (cm) 50.8
Width (cm) 45.72
HS Code 4016935050
Country Of Origin US
Weight (kg) 5.4000

Features

  • Trim Lok 7100B3X1/4C-100 edge trim seal clip features a durable aluminium & steel core with PVC (poly vinyl chloride) covering for better gripping & abrasion resistance.
  • It is supplied in a top bulb style with a flexible vinyl grip to provide excellent insulation.
  • This unit has an EPDM, closed-cell sponge rubber bulb for weather-proof sealing at a maximum temperature of 150 degrees Fahrenheit.

Standards and Approvals

  • FMVSS 302
  • UL
  • FAA / FAR

Certification

logos

FAQ′s

Q. How to install an aluminium edge trim seal clip?

A.

  • Over the flange, edge trim is pushed into position.
  • Use a pneumatic air hammer in place of your hands for installations with a large volume.
  • Installing lengths of edge trim will provide an excellent outcome as the ends won't fray.
  • Leave some material in the produced loop after pressing the ends together.
  • Then apply pressure to the edge trim to prevent stretching and ensure correct fit.

Q. Is the wire cutter suitable for cutting the edge trim?

A. Using a hand instrument, such as a wire cutter, can cause material waste due to crimped ends and subpar cuts.

Q. How to choose the right edge trim?

A.

  • Make certain that the edge thickness and the seal you choose are the same. In other words, avoid choosing a trim seal that is either too thick or too thin for the flange.
  • The length of legs is another crucial factor. Shorter leg lengths are typically needed for rubber trim with deeper flanges.
  • If the edge you need to cover has a bend, measure it and note the radius of the bend. Then, compare this measurement to the edge trim you are considering for minimum bend radius. Because it can't fit the radius, the edge trim may buckle, which might cause the trim seal to malfunction.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.