Flat Shipping at €34.99 + BTW

TRIM LOK INC 6100B3X3/16C-100 Trim Seal Aluminium Clip 0.36 Inch Width 100 Feet

Item: AA2BVE
Model: 6100B3X3/16C-100
Cross Ref: 10D092
Check Availability
In Stock

Get it by Tuesday, Aug 18

€34.99 Flat Shipping + BTW €34.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

€428.77
5% off
€407.34/unit (ex. BTW)
Request Quote

Payment

Delivery

Specifications

Item Edge Grip Seal
Adhesive Type Butyl Sealant, Hot Melt Glue
Application Boats, Doors, Electrical, Rvs, Tool Boxes, Trucks
Bulb Dia. 5/8"
Bulb Location Bottom
Bulb Material EPDM
Color Black
Core Material Aluminum
Fire Classification Faa/Far 25.853(A), Fmvss 302, Ul94Hb
Fits Edge 0.188"
Hardness 85A
Included Bulb Bulb Included
Included Core Yes
Included Flap Flap Not Included
Inside Length 5/8"
Leg Length 1/2"
Length 100 ft.
Material EPDM Closed Cell Sponge
Max. For Material Thickness 3/16"
Max. Operating Temp. 150°F
Max. Temp. 150°F
Min. Temp. -20°F
Mounting Type Adhesive
No. Of Bulbs 1
No. Of Tongues 1
Outer Material PVC
Overall Height 1.156"
Overall Length 100 ft.
Overall Width 5/8"
Product Type Trim Seal
Profile Shape Top Bulb
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Style Top Bulb Vinyl Grip
Texture Pebble
Trim Width 3/8"

Shipping Information

Height (cm) 5.08
Length (cm) 50.8
Width (cm) 45.72
HS Code 4016935050
Country Of Origin US
Weight (kg) 5.4000

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.