TRIM LOK INC 4100B3X3/32A-25 Trim Seal Aluminium Clip 0.26 Inch Width 25 Feet

Item: AA2BRT
Model: 4100B3X3/32A-25
Cross Ref: 10D035
15 In Stock

Ships within 2 days via

€114.43
5% off
€108.71/unit (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Item Edge Grip Seal
Adhesive Type Butyl Sealant, Hot Melt Glue
Application Boats, Doors, Electrical, Rvs, Tool Boxes, Trucks
Bulb Dia. 0.437" , 7/16"
Bulb Location Opposite Side
Bulb Material EPDM
Color Black
Core Material Aluminum
Fire Classification Faa/Far 25.853(A), Fmvss 302, Ul94Hb
Fits Edge 0.094"
Hardness 85A
Included Bulb Bulb Included
Included Core Yes
Included Flap Flap Not Included
Inside Length 7/16"
Inside Radius 1 1/2"
Leg Length 9/16"
Length 25 ft.
Material EPDM Closed Cell Sponge
Max. For Material Thickness 3/32"
Max. Operating Temp. 150°F
Max. Temp. 150°F
Min. Temp. -20°F
Mounting Type Adhesive
No. Of Bulbs 1
No. Of Tongues 1
Outer Material PVC
Overall Height 0.562"
Overall Length 25 ft.
Overall Width 0.7"
Product Type Trim Seal
Profile Shape Side Bulb
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Standard Logo fmvss.jpg
Style Side Bulb Vinyl Grip
Texture Pebble
Trim Width 1/4"
standard UL50E FILE MH49032

Product Details

Trim Lok 4100B3X/32A-25 trim seal aluminium clip covers & protects naked edges from wind, water & dust and ensures a secured seal. It is ideal for glass, metallic, plastic & wooden materials. Without using screws, the trim clip can join parts to panels. It is a designed fastener that affixes to a panel stud or shaft. For tool-free assembly, a hole in a connecting part can then be forced over springs or barbs on the clip.

Shipping Information

Height 5.08
Length 50.8
Width 45.72
HS Code 4016935050
Country Of Origin US
Weight 0.900000

Features

  • Trim Lok 4100B3X/32A-25 trim seal aluminium clip is supplied in a side bulb style with a flexible vinyl grip to provide excellent insulation.
  • It features a durable aluminium & steel core with PVC (poly vinyl chloride) covering for better gripping & abrasion resistance.
  • This unit has an EPDM, closed-cell sponge rubber bulb for weather-proof sealing at a maximum temperature of 150 degrees Fahrenheit.

Standards and Approvals

  • FMVSS 302
  • UL94HB
  • FAA / FAR

FAQ′s

Q. How to install an aluminium edge trim seal clip?

A.

  • Over the flange, edge trim is pushed into position.
  • Use a pneumatic air hammer in place of your hands for installations with a large volume.
  • Installing lengths of edge trim will provide an excellent outcome as the ends won't fray.
  • Leave some material in the produced loop after pressing the ends together.
  • Then apply pressure to the edge trim to prevent stretching and ensure correct fit.

Q. Is the wire cutter suitable for cutting the edge trim?

A. Using a hand instrument, such as a wire cutter, can cause material waste due to crimped ends and subpar cuts.

Q. How to choose the right edge trim?

A.

  • Make certain that the edge thickness and the seal you choose are the same. In other words, avoid choosing a trim seal that is either too thick or too thin for the flange.
  • The length of the legs is another crucial factor. Shorter leg lengths are typically needed for rubber trim with deeper flanges.
  • If the edge you need to cover has a bend, measure it and note the radius of the bend. Then, compare this measurement to the edge trim you are considering for minimum bend radius. Because it can't fit the radius, the edge trim may buckle, which might cause the trim seal to malfunction.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.