TRIM LOK INC 4100B3X1/4A-250 Trim Seal Aluminium Clip 0.42 Inch Width 250 Feet

Item: AA2BTY
Model: 4100B3X1/4A-250
Cross Ref: 10D063
Check Availability
Limited Availability
Request Quote

Payment

Delivery

Specifications

Bulb Dia. 0.437"
Color Black
Fits Edge 1/4"
Length 250 ft.
Material EPDM Closed Cell Sponge
Max. Temp. 150°F
Min. Temp. -20°F
Overall Height 1/2"
Overall Width 0.857"
Standard Logo fmvss.jpg

Shipping Information

Height 13.97
Length 53.34
Width 53.34
HS Code 4016935050
Country Of Origin US
Weight 11.340000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.