Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIM LOK INC 3100B3X3/16A-100 Trim Seal Aluminium Clip 0.36 Inch Width 100 Feet | AA2BQV 10D014

TRIM LOK INC 3100B3X3/16A-100 Trim Seal Aluminium Clip 0.36 Inch Width 100 Feet

Item: AA2BQV Model: 3100B3X3/16A-100Cross Ref: 10D014
In Stock

Get it by Thursday, Mar 19

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€407.33
5% off
€386.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Edge Grip Seal
Adhesive Type Butyl Sealant, Hot Melt Glue
Application Boats, Doors, Electrical, Rvs, Tool Boxes, Trucks
Bulb Dia. 3/8"
Bulb Location Opposite Side
Bulb Material EPDM
Color Black
Core Material Aluminum
Fire Classification Faa/Far 25.853(A), Fmvss 302, Ul94Hb
Fits Edge 0.188"
Hardness 85A
Includes Bulb Bulb Included
Includes Core Yes
Includes Flap Flap Not Included
Inside Length 3/8"
Inside Radius 1 1/2"
Leg Length 1/2"
Length 100 ft.
Material EPDM Closed Cell Sponge
Max. Temp. 150°F
Maximum For Material Thickness 3/16"
Min. Temp. -20°F
Mounting Type Adhesive
Number Of Bulbs 1
Number Of Tongues 1
Operating Temperature - Maximum 150°F
Outer Material PVC
Overall Height 0.531"
Overall Length 100 ft.
Overall Width 0.732"
Product Type Trim Seal
Profile Shape Side Bulb
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Style Side Bulb Vinyl Grip
Texture Pebble
Trim Width 3/8"
Standards UL50E FILE MH49032

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code4016935050
Country of OriginUS

Product Details:

Trim Lok 3100B3X3/16A-100 trim seal is a rubber gasket that provides sealing and insulation for doors or hatches with rounded corners. It is a combination of PVC edge trim and a sponge rubber bulb glued together to create an attractive bulb seal.

Features:

  • Trim-Lok Inc 3100B3X3/16A-100 trim seal is an extruded elastomer used to protect the edges or surfaces of objects from sudden impacts.
  • It has a vinyl side bulb that allows gap variation while maintaining a tight seal.
  • This trim seal has EPDM sponge rubber tubing for optimum sealing.
  • It has internal aluminium clips to enhance its durability.
  • This seal provides excellent protection against heat, extreme weather damage and corrosion.

Standards and Approvals:

  • FMVSS 302
  • FAA / FAR 23.853
  • UL 50E
  • UL 94HB

Frequently Asked Questions:

Q. What is the ideal temperature for this trim seal?

A. -20 to 150 degrees Fahrenheit.

Q. How does rubber moulding work?

A. Rubber moulding is the transfer, compression or injection of raw rubber material into a metal mould cavity to convert an elastomer or uncured rubber into a usable product.

Q. How to make the exterior door panel waterproof?

A.

  • Grab the seal tape and peel off the back of the first 10 cm of stripping.
  • Press this peeled-off tape into place at the bottom of the door frame.
  • Make sure there is no space between the door and the panel.
  • Peel back more of the stripping and push it up the door frame.

Product Variants

ProductModelBulb Dia.Fits EdgeOverall HeightLeg LengthOverall WidthStyleMaterialColorPrice
TRIM LOK INC 5M062B3X1/64A-25 Trim Seal Aluminium Clip 0.19 Inch Width 25 Feet | AA2BPH 10C973 5M062B3X1/64A-251/5"0.016"3/8"3/8"0.385"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/32A-25 Trim Seal Aluminium Clip 0.2 Inch Width 25 Feet | AA2BPJ 10C975 5M062B3X1/32A-251/5"0.031"3/8"3/8"0.401"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/16A-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet | AA2BPK 10C977 5M062B3X1/16A-251/5"0.062"3/8"3/8"0.432"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€94.05
TRIM LOK INC 5M062B3X1/16C-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet | AA2BPL 10C978 5M062B3X1/16C-251/5"0.062"0.575"3/8"1/5"Top Bulb Vinyl GripEPDM Closed Cell SpongeBlack€84.93
TRIM LOK INC 5M062B3X3/32A-25 Trim Seal Aluminium Clip 0.26 Inch Width 25 Feet | AA2BPM 10C979 5M062B3X3/32A-251/5"0.094"3/8"3/8"0.463"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X3/32C-25 Trim Seal Aluminium Clip 0.26 Inch Width 25 Feet | AA2BPN 10C980 5M062B3X3/32C-251/5"0.094"0.575"3/8"1/5"Top Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/64A-100 Trim Seal Aluminium Clip 0.19 Inch Width 100 Feet | AA2BPP 10C981 5M062B3X1/64A-1001/5"0.016"3/8"3/8"0.385"-EPDM Closed Cell SpongeBlack-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 3100B3X3/16A-100 Trim Seal Aluminium Clip 0.36 Inch Width 100 Feet
€407.33 /unit