Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIM LOK INC 3100B3X1/4A-100 Trim Seal Aluminium Clip 0.42 Inch Width 100 Feet | AA2BQW 10D015

TRIM LOK INC 3100B3X1/4A-100 Trim Seal Aluminium Clip 0.42 Inch Width 100 Feet

Item: AA2BQW Model: 3100B3X1/4A-100Cross Ref: 10D015
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€360.33
10% off
€324.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Edge Grip Seal
Adhesive Type Butyl Sealant, Hot Melt Glue
Application Boats, Doors, Electrical, Rvs, Tool Boxes, Trucks
Bulb Dia. 3/8"
Bulb Location Opposite Side
Bulb Material EPDM
Color Black
Core Material Aluminum
Fire Classification Faa/Far 25.853(A), Fmvss 302, Ul94Hb
Fits Edge 1/4"
For Material Thickness - Maximum 1/4"
Hardness 85A
Includes Bulb Bulb Included
Includes Core Yes
Includes Flap Flap Not Included
Inside Length 3/8"
Inside Radius 1 1/2"
Leg Length 1/2"
Length 100 ft.
Material EPDM Closed Cell Sponge
Max. Temp. 150°F
Min. Temp. -20°F
Mounting Type Adhesive
Number Of Bulbs 1
Number Of Tongues 1
Operating Temperature - Maximum 150°F
Outer Material PVC
Overall Height 1/2"
Overall Length 100 ft.
Overall Width 0.795"
Product Type Trim Seal
Profile Shape Side Bulb
Resistance Properties Ozone Resistant, Temperature Resistant,UVResistant, Water Resistant
Style Side Bulb Vinyl Grip
Texture Pebble
Trim Width 13/32"
Standards UL50E FILE MH49032

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code4016935050
Country of OriginUS

Product Details:

Trim Lok 3100B3X1/4A-100 trim seal aluminium clip covers & protects naked edges from wind, water & dust, ensuring a secured seal. It is ideal for glass, metallic, plastic & wooden materials. Without using screws, the trim clip can join parts to panels. It is a designed fastener that affixes to a panel stud or shaft. For tool-free assembly, a hole in a connecting part can then be forced over springs or barbs on the clip.

Features:

  • Trim Lok 3100B3X1/4A-100 trim seal aluminium clip features a durable aluminium & steel core with PVC (poly vinyl chloride) covering for better gripping & abrasion resistance.
  • It is supplied in a side bulb style with a flexible vinyl grip to provide excellent insulation.
  • This unit has an EPDM, closed-cell sponge rubber bulb for weather-proof sealing at a maximum temperature of 150 degrees Fahrenheit.
  • It resists ozone & sunlight ageing and provides excellent water absorption and compression.

Standards and Approvals:

  • FMVSS 302
  • UL94HB
  • FAA / FAR

Frequently Asked Questions:

Q. How to choose the right edge trim?

A.

  • Make certain that the edge thickness and the seal you choose are the same. In other words, avoid choosing a trim seal that is either too thick or too thin for the flange.
  • The length of legs is another crucial factor. Shorter leg lengths are typically needed for rubber trim with deeper flanges.
  • If the edge you need to cover has a bend, measure it and note the radius of the bend. Then, compare this measurement to the edge trim you are considering for minimum bend radius. Because it can't fit the radius, the edge trim may buckle, which might cause the trim seal to malfunction.

Q. Is the wire cutter suitable for cutting the edge trim?

A. Using a hand instrument, such as a wire cutter, can cause material waste due to crimped ends and subpar cuts.

Q. How to install an aluminium edge trim seal clip?

A.

  • Over the flange, edge trim is pushed into position.
  • Use a pneumatic air hammer in place of your hands for installations with a large volume.
  • Installing lengths of edge trim will provide an excellent outcome as the ends won't fray.
  • Leave some material in the produced loop after pressing the ends together.
  • Then apply pressure to the edge trim to prevent stretching and ensure correct fit.

Product Variants

ProductModelBulb Dia.Fits EdgeOverall HeightLeg LengthOverall WidthStyleMaterialColorPrice
TRIM LOK INC 5M062B3X1/64A-25 Trim Seal Aluminium Clip 0.19 Inch Width 25 Feet | AA2BPH 10C973 5M062B3X1/64A-251/5"0.016"3/8"3/8"0.385"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/32A-25 Trim Seal Aluminium Clip 0.2 Inch Width 25 Feet | AA2BPJ 10C975 5M062B3X1/32A-251/5"0.031"3/8"3/8"0.401"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/16A-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet | AA2BPK 10C977 5M062B3X1/16A-251/5"0.062"3/8"3/8"0.432"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€94.05
TRIM LOK INC 5M062B3X1/16C-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet | AA2BPL 10C978 5M062B3X1/16C-251/5"0.062"0.575"3/8"1/5"Top Bulb Vinyl GripEPDM Closed Cell SpongeBlack€84.93
TRIM LOK INC 5M062B3X3/32A-25 Trim Seal Aluminium Clip 0.26 Inch Width 25 Feet | AA2BPM 10C979 5M062B3X3/32A-251/5"0.094"3/8"3/8"0.463"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X3/32C-25 Trim Seal Aluminium Clip 0.26 Inch Width 25 Feet | AA2BPN 10C980 5M062B3X3/32C-251/5"0.094"0.575"3/8"1/5"Top Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/64A-100 Trim Seal Aluminium Clip 0.19 Inch Width 100 Feet | AA2BPP 10C981 5M062B3X1/64A-1001/5"0.016"3/8"3/8"0.385"-EPDM Closed Cell SpongeBlack-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 3100B3X1/4A-100 Trim Seal Aluminium Clip 0.42 Inch Width 100 Feet
€360.33 /unit